Buy more than* S$200* and get FREE SHIPPING

Engine Bush Cutter

3.00 (1)
Vibration 3-axis Composite Value (m/s2)
3.8
How to start
Recoil starter
Fuel Mixture Ratio
(Gasoline) 25: (two-stroke oil only) 1
Carburettor Type
Diaphragm
Spark Plug
NGK BM7A
Lever Type
Tension lever
Antivibration Device
Holder anti-vibration
Mowing Blade (Phi mm)
255 (Fine Tipped)
Displacement Volume (mL)
30.5
Tank Capacity (L)
0.8
Weight (kg)
5.9
Specification
With emergency release gear, electronic engine, primer pump, semi-automatic choke
Accessories
Blade cover, shoulder band, tool set, protective glasses, Fine Tipped
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MEM303T 41419183 789.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mowing on the premises
3
From Japan
On 2014-05-19 08:42:43
I felt that vibration and sound were too big.
This review is about item#41419183.

Related Products