Buy more than* S$200* and get FREE SHIPPING

Rechargeable Light, Radio

5.00 (4)
Frequency Range (Hz)
FM: 76 - 90M, AM: 522 - 1629k
Operating Time (hours)
Only (BL1430, BL1830) Radio: about 25, only light: only (BL1415, BL1815) radio about 6 :: about 11, only light: about 8.5, radio / write about 3.5, radio / Write: about 2.5 < br> (1 per charge)
Compatible Battery
Lithium-Ion (BL1430, BL1415, BL1830, BL1815)
Antenna
FM: Rod, AM: ferrite bar
Speaker
One phi51mm (8ohm) x (monaural)
Illumination (Lx)
1600 or more (180 lumens or more)
Light Source
High-Brightness LED
Weight (kg)
(Without battery) 0.63
Accessories
Strap
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR050 41415656 89.02 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Normal work
5
From Japan
On 2016-02-05 15:17:11
Very convenient!
This review is about item#41415656.
For relaxing at the time of partial illumination-break at the time of field work
5
From Japan
On 2016-01-26 16:46:29
LED lighting in the brand of Makita also (both AM / FM) radio sensitivity was also expected definitely. Speaker sound is also I think that there is no perfect in this class. Just Batteri and charger (sold separately) is the but is a little disappointing necessary because Makita brand Yamuwoenaku, was purchased in order to Koguya's hurry trading. Thanks to think of efficiency, was to impact driver also Makita made in use in our construction unit.
This review is about item#41415656.
Air conditioner installation work, electrical work, disaster prevention equipment construction
5
From Japan
On 2014-07-03 14:16:17
It is small in size and easy to use in various places with good turning. Especially, I am pleased because it is easier for the light direction to be directed to the work place during construction on the ceiling. The point that I want to improve is that the weight balance is not good and it can become a front slide. It seems that the sensitivity is low because the antenna for receiving FM broadcasting is small.
This review is about item#41415656.
Disaster prevention
5
From Japan
On 2013-01-18 12:43:57
Actually, I purchased it as a disaster prevention article of my house. My family is happy because it is bright and the flexibility of the battery is good.
This review is about item#41415656.

Related Products