Buy more than* S$200* and get FREE SHIPPING

Rechargeable Radio

4.71 (7)
Frequency Range (Hz)
FM: 76 - 90M, AM: 522 - 1629k
Operating Time (hours)
JEITA standards: about 7, when MAX volume: about 2.5 (per charge)
Compatible Battery
Lithium-Ion (BL1013)
Antenna
FM: Rod, AM: ferrite bar
Speaker
Two (16ohm) 2W x 36mm
Input Terminal
AUX IN
Weight (kg)
(Without battery) 0.32
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR051 41415665 57.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
While interior work
5
From Japan
On 2017-04-11 18:02:28
I like the reception sensitivity well, I like it! Difficult point of putting hooks a little hard
This review is about item#41415665.
Based on reasons such as working alone
5
From Japan
On 2017-02-06 22:41:37
Sensitivity, sound quality, light weight, cheap It was a good item for me.
This review is about item#41415665.
Work at the factory
5
From Japan
On 2015-11-04 12:17:33
It was quite good
This review is about item#41415665.
I plan to use it at the time of cleaning up in the house, or future, when I am a do-it-yourself carpenter.
5
From Japan
On 2015-05-30 20:04:36
Last December we purchased Makita Rechargeable Impact Driver (TD 090). Although I used it several times, it is a waste to leave my battery playing when I do not use it. I found out that there was a dedicated radio using this battery just where I was concerned and decided to purchase MR051. I thought that I wanted Makita rechargeable radio to hear that it sounds good in the field with good sound when visiting the construction site several times. I bought it and was right. Is the battery voltage 10.8 V? I feel more powerful than dry cell type portable radio, I like it because the sound quality is also good.
This review is about item#41415665.
I use it while I work indoors.
4
From Japan
On 2015-03-06 17:32:58
Compared to the one I have been using so far, I hear the sound como, so I use it with a louder volume.
This review is about item#41415665.
On site work
4
From Japan
On 2014-08-11 14:52:39
I was surprised to buy it because it is compact because it is surprisingly cheap than I imagined. I was surprised to see it unpacking after a while.Another battery is an option, this is only the main body, no sound comes out by itself. Unavoidably, as soon as the battery, 10.8 V for the first time to use it, it is a challenge to purchase a charger ... This radio is compact but powerful and satisfied with it.Three points are never cheap.Purchase these three points to listen to the radio If you know what you have to do, will not you buy it by chance? By the way, because the battery does not have a day, it is necessary to charge at break.
This review is about item#41415665.
Used when going to bed at work and home
5
From Japan
On 2013-08-16 15:14:35
I thought that the sound was moderate because it was small, but I am satisfied with the sound that is easy to hear. I also like this type of AC adapter Jack. It is easy to use even if you can charge the battery as it is. I also want straps to be included because it is cheap and good.
This review is about item#41415665.

Related Products