Buy more than* S$200* and get FREE SHIPPING

Hedge Trimmers

Number of Strokes (min-1 [Time/minute])
1600
Blade Type
Special coating blade specification
Pruning Width (mm)
650
Cord Length (m)
0.3
Power Consumption (W)
550
Power (V)
Single-phase 100
Current (A)
5.8
Weight (kg)
3.7
Specification
Continuously variable transmission, with brake, up and down blade driven type
Accessories
Waist cord hook, hook, jumpsuit code (10m), blade cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MUH650 41419682 282.95 SGD
In stock
ADD TO CART

Related Products