Buy more than* S$200* and get FREE SHIPPING

Cordless Blower

3.50 (10)
Charging Time (min)
22
Battery Voltage (V)
14.4
Battery Capacity (Ah)
3
Blower Wind Speed (m/s)
80
Dust Collecting Volume (L)
2
Battery
Lithium-ion battery
...see all
Product Options
ADD TO CART
Blower Maximum Air Flow Rate (m3/min) Dust Vacuum Degree (kPa) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blower Maximum Air Flow Rate (m3/min) Dust Vacuum Degree (kPa) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 2.6 0 to 5.4 [0-550 water column] (Including battery) 1.7 1PC 1 UB142DZ 41417844 103.23 SGD
In stock
0-2.6 0 over 5.4 [0 over 550 water column] 1.7 (including battery) 1PC 1 UB142DRF 41417835 334.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
Dust removal of precision equipment
4
From Japan
On 2016-03-24 13:47:28
Since the advantage ... Weighing compact also active in the aerial. Since the air flow ... rechargeable, is a decent amount of air, but stronger than I thought.
This review is about item#41417835.
Fallen leaves cleaning
4
From Japan
On 2015-11-19 15:14:17
Would like you to improve, it takes a long time to charge.
This review is about item#41417835.
When the car of the car wash
3
From Japan
On 2015-11-18 21:27:29
After the car of the car wash, buy draining. Battery is a strength, because use time is 10 minutes is a little short. But, have come in handy in this season, fallen leaves clean up.
This review is about item#41417835.
Groove cleaning of roof sash
5
From Japan
On 2015-11-12 22:15:38
I there is a changeover of power. When the roof cleaning is, so you do not have to keep pressing the switch, tired
This review is about item#41417844.
Garden cleaning, leaves, etc.
1
From Japan
On 2015-10-26 08:49:06
I bought to take suction the leaves and the like of the garden, but the leaf does not proceed work or clogged place to suck at all. No good.
This review is about item#41417835.
Skip water droplets
3
From Japan
On 2015-09-09 14:42:42
I thought some more air volume that there
This review is about item#41417844.
Skip faceted cleaning, or the dust of the PC back and wiring panel after work
3
From Japan
On 2015-05-21 06:26:52
Also helps to dust removal of hands were crowded part and does not reach the wiring. Operation sound of the strong is quite large. Can not be air flow switching during operation (prohibited) The is a little inconvenient.
This review is about item#41417844.
Skip the trash of the grooves of the sash
5
From Japan
On 2014-10-13 14:31:36
Since cordless is convenient. But is the use time may a little more long.
This review is about item#41417844.
Dust removal after the anchor bolt under drilling, etc.
2
From Japan
On 2014-01-28 12:14:20
Used in the item description the battery is there and BL1830, but was purchased I think that hand of the battery can be used UB142DZ can be used only BL1430. But also 1830 18V, 1430 the voltage is slightly and 14.4V different. We would like you in mind like no mistake in the item description.
This review is about item#41417844.
Skip cut powder of iron and aluminum to leave at the time of sign fabrication and construction
5
From Japan
On 2013-07-07 16:03:02
The chips that came out when doing the tightening of the drilling and the drill screw in the impact driver, is very convenient because to fly with Sasa' Remove the blower from the bag. It is good to be able to use without bother to find a power source because it is rechargeable. If you are using a wired blower line maneuverability or was disturbed there is someone or was troublesome You Dari fell stuck in line at the factory. It is let alone, but not suitable for use in blow leave for a long time because it is rechargeable. Opposite have to use quickly. It is cool and use Buwatto toward the inside of the clothes in hot day after summer.
This review is about item#41417844.

Related Products