Buy more than* S$200* and get FREE SHIPPING

Rechargeable Blower

5.00 (2)
Caution
Battery and charger are sold separately
Purpose
To blow off fallen leaves and mowed grass.
Work Amount (approx.)
Airflow "strong": about 9 minutes, air volume "medium": about 20 minutes, the air volume "weak": about 60 minutes (BL1430 is used)
Battery Voltage (V)
14.4
Battery Capacity (Ah)
3
Blower Maximum Air Flow Rate (m3/min)
0 to 2.6
Blower Wind Speed (m/s)
50
Battery
Lithium-ion battery
Weight (kg)
1.6 (including battery BL1430), 1.8 (including battery BL1415)
Specification
Continuously variable transmission, 3 speeds
Accessories
Garden nozzle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UB143DZ 41419917 139.90 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning after work
5
From Japan
On 2017-03-03 18:32:21
Ease of use is also good, is convenient to use various because there wind also decent.
This review is about item#41419917.
Tent in the camp, of Grand sheet fallen leaves, used for cleaning, such as sand.
5
From Japan
On 2013-09-04 14:01:19
Use time per charge is thought that short but I thought actually Do I surprisingly have and try to use. You wanted to do the work blowing children, is a little long nozzle to the children use, or would not be further become easier to use and is adapted to be adjusted? It is the desire of the manufacturer.
This review is about item#41419917.

Related Products