Buy more than* S$200* and get FREE SHIPPING

Stir Mixer

4.00 (2)
Diameter Vane (mm)
220
Reference Number of Carbon Brush
322
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
550
Power Consumption (W)
850
Power (V)
Single-phase 100
Current (A)
9
Weight (kg)
3.7
TRUSCO Part Number
416-6621
Specification
Double insulation
Accessories
Mixing blade 220, spanner 13 (one), 19 (two)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UT2204 41418106 299.90 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Raw consolidation
3
From Japan
On 2015-06-29 23:31:32
Since the size of the container that was being prepared was small, it was not possible to use (because there were many scattering), it seems necessary to prepare a half drum crane etc for mastery.
This review is about item#41418106.
Mortar stirring
5
From Japan
On 2014-03-20 07:50:49
Please improve so that the place of the switch can use broken drills.
This review is about item#41418106.

Related Products