Buy more than* S$200* and get FREE SHIPPING

Rechargeable Portable Dust Collector

Vacuum Pressure (kPa)
Maximum 5.2 [530mm water column]
Charging Time (min)
22
Battery Voltage (V)
14.4
Battery Capacity (Ah)
3
Operating Noise (dB)
Strength: 77, weak: 67
Maximum Air Volume (m3/min)
3.3
Dust Collecting Volume (L)
3
Battery
Lithium-Ion Battery
Suction Power (W)
Strength: 45, weak: 15
Height (mm)
226
Weight (kg)
(Including battery) 2.3
Width (mm)
195
Length (mm)
273
Caution
Battery and charger are sold separately
Specification
2 speed, no PC sync plug
Accessories
Hose (2.5m/A-51306), front cuff 22, the nozzle assembly (132025-7), dust bag complete (A-51312), the shoulder belt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VC340DZ 41417801 239.90 SGD
In stock
ADD TO CART

Related Products