Buy more than* S$200* and get FREE SHIPPING

Portable Dust Collector

5.00 (1)
Purpose
For dust only
Vacuum Pressure (kPa)
Maximum 5.5 [560mm water column]
Charging Time (min)
22
Battery Voltage (V)
18
Battery Capacity (Ah)
3
Operating Noise (dB)
Strength: 78, weak: 70
Maximum Air Volume (m3/min)
3.4
Dust Collecting Volume (L)
3
Battery
Lithium-ion battery
Suction Power (W)
Strength: 50, weak: 15
Weight (kg)
2.4 (including the battery)
Specification
2 speed, no PC sync plug
...see all
Product Options
ADD TO CART
Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery and charger are sold separately 1PC 1 VC350DZ 41417826 249.90 SGD
In stock
- 1PC 1 VC350DRF 41417817 479.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for sanding
5
From Japan
On 2017-02-03 14:49:06
Compact and very convenient, you can take it to the field easily.
This review is about item#41417826.

Related Products