Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rechargeable Concrete Vibrators

5.00 (2)
Caution
Flexible assembly sold separately
Vibration 3-axis Composite Value (m/s2)
<2.5
Charging Time (min)
22
Battery Voltage (V)
14.4
Battery Capacity (Ah)
3
Amplitude (mm)
1
Vibration Part (Diameter x Length Lmm)
25 x 221
Frequency (min-1)
12500
Battery
Lithium-ion battery
Continuous Opreration Time (min)
(Standard) about 20 minutes (if you connect or disconnect the the concrete at random)
Form
Flexible type
Caution
Battery and charger are sold separately
...see all
Product Options
ADD TO CART
Workable Depth (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Workable Depth (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1130 3.6 (including the battery) 1PC 1 VR440DZ 41418142 339.90 SGD
Shipped after 2017-05-08
730 3.1 (including the battery) 1PC 1 VR340DZ 41418133 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Concrete - To after casting
5
From Japan
On 2016-05-30 20:59:07
No it uses yet but I ordered found a being sold only in the body in your site in you are looking for variety I think whether we have been, in a better a little more long come in handy the other one step short type, we're pleased can be purchased cheaply.
This review is about item#41418142.
Wooden for foundation work
5
From Japan
On 2014-08-31 17:58:59
It is convenient to easy use for the cordless. It is suitable for construction of small cross-section, but is the lack of ability in the concrete placement with a volume.
This review is about item#41418142.

Related Products