Buy more than* S$200* and get FREE SHIPPING

Replacement Planer Blades

4.75 (4)
Blade Thickness (mm)
29
Blade Length (mm)
82
Compatible Models
1900BASP,(1001N,1900B),KP0800A
Specification
Polishing type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 A-20812 41425867 27.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Lumber
5
From Japan
On 2017-03-28 21:16:26
Without the neighborhood hardware store There was in when I in trouble Monotarou! Was saved because arrived the next day!
This review is about item#41425867.
Sunday Carpenter
4
From Japan
On 2016-04-10 21:06:31
I was surprised at the goodness of sharpness to replace the blade of old Kanna with a new one. Shaving surface for unfamiliar adjustment of the blade is not good enough, but I think if you get used to it.
This review is about item#41425867.
Wood processing
5
From Japan
On 2015-09-08 19:27:04
Since it is a genuine, it can be used without problems.
This review is about item#41425867.
Sunday Carpenter
5
From Japan
On 2014-05-21 15:41:04
Gone also accessories in the old machine, but also blade adjustment has to make do with self-made jig you happy can be well adjusted.
This review is about item#41425867.

Related Products