Buy more than* S$200* and get FREE SHIPPING

Welding Cable Set

5.00 (5)
Set Contents
Each one 22mm 2 ) Cable 30M, holder, earth clip, connection adapter
Compatible
Well da engine, electric welding machine, battery well da, air plasma cutting, welding machine
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 A-42868 41434154 359.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2016-07-30 16:06:30
Because to use and cut into clips and likes to earth clip comes with length at both ends I think that good. The ground clip, I thought that any good and can be selected because there is a lot of types.
This review is about item#41434154.
Arc welding
5
From Japan
On 2016-05-27 16:36:32
Thank quickly thank you correspondence
This review is about item#41434154.
Their machine tools other repair
5
From Japan
On 2015-10-15 06:38:43
I the welding machine was purchased used, but the cable was not included. So, I was looking for a required member, but I bought because it was profitable in the set. There is also a well 30m cable, thick, is a firm structure.
This review is about item#41434154.
Formwork of welding
5
From Japan
On 2015-04-13 17:31:56
It was good and inexpensive.
This review is about item#41434154.
Used to repair welding of temporary materials in the workplace
5
From Japan
On 2015-02-04 16:53:32
Exchange does not mean there is so much, but I decided to purchase at the information that has been introduced in the net. Reach immediately, it can now be used without any problem to work. Documentation was also explanatory documents considered carefully safety. Was saved is a manual that anyone can see. Usage we also take advantage of without any problems. Thank you very much.
This review is about item#41434154.

Related Products