Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cutting Ability (mm) Plastic PlyWood Cutting Capacity (mm) Effective Length (mm) Model Number Overall Length (mm) Number of Threads per inch Cutting Capacity (mm) Mild Steel Nonferrous Metal Cutting Capacity (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Ability (mm) Plastic PlyWood Cutting Capacity (mm) Effective Length (mm) Model Number Overall Length (mm) Number of Threads per inch Cutting Capacity (mm) Mild Steel Nonferrous Metal Cutting Capacity (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 to 6 - 50 B-30 75 24 1.5 to 3 1.5 to 6 1Set(5Sheet) 1 A-40886 41432772 12.92 SGD
In stock
2 to 30 2 to 30 51 B-14 75 - - - 1Set(5Sheet) 1 A-15805 41423907 -
Discontinued
[x]
9 to 25 3 to 20 43 B-19S 70 - - 5-27 (gypsum board) 1Set(5Sheet) 1 A-40272 41432483 24.34 SGD
Shipped after 2017-06-01
1 to 3 - 34 B-24S 57 32 1 to 2 1 to 3 1Set(5Sheet) 1 A-40294 41432501 15.78 SGD
Shipped after 2017-06-01
1.5 to 6 - 34 B-22S 57 24 1.5 to 3 1.5 to 6 1Set(5Sheet) 1 A-40288 41432492 12.50 SGD
In stock
ADD TO CART

Related Products