NoteBuy more than* S$200* and get FREE SHIPPING

Hammer Grease 30g

4.80 (5)
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(30g) 1 A-42999 41434233 2.70 SGD
In stock
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used Makita electric hammer.
5
From Japan
On 2016-11-16 06:45:26
Just purchased an electric hammer, still grease is likely to be easier is not No supplementation with.
This review is about item#41434233.
Greasing
5
From Japan
On 2016-05-28 17:48:42
It uses as a regular part. The price is increased, the range or no trouble considering the issue to repair.
This review is about item#41434233.
The maintenance of vibration hammer
5
From Japan
On 2016-04-16 11:18:48
I think I'm the grease is not sold but brush is sold in home improvement. Since you reach by clicking and Pochitsu's in Monotarou thank you.
This review is about item#41434233.
Hammer
4
From Japan
On 2015-06-28 19:03:13
I want you to describe the purpose of use in the amateur market.
This review is about item#41434233.
Used Makita electric hammer
5
From Japan
On 2013-10-25 22:23:29
Makita electric hammer is required regularly grease exchange. Indeed it is genuine. Sound and feel like became quiet. In addition to order.
This review is about item#41434233.

Related Products