Buy more than* S$200* and get FREE SHIPPING

Bull Point Chisel

5.00 (2)
Purpose
For chipping and fracturing.
...see all
Product Options
ADD TO CART
Length L(mm) Shank Shape Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Shank Shape Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320 Hex Shank 21 1PC 1 A-01731 41420452 89.52 SGD
Shipped after 2017-04-04
280 Hex Shank 17 1PC 1 A-01769 41420477 109.90 SGD
Shipped after 2017-04-04
280 Hex Shank 17 1PC 1 A-14489 41423645 14.45 SGD
In stock
410 Hex Shank 30 1PC 1 A-21288 41426262 63.95 SGD
Shipped after 2017-04-04
360 Hex Shank 17 1PC 1 A-06943 41421947 75.32 SGD
Shipped after 2017-04-04
320 Hex Shank 21 1PC 1 A-16916 41424354 22.52 SGD
Shipped after 2017-04-04
220 - phi 13 1PC 1 A-21515 41426454 25.12 SGD
Shipped after 2017-04-04
250 SDS Plus shank 14 1PC 1 A-19554 41425212 24.17 SGD
In stock
450 Hex Shank 17 1PC 1 A-21244 41426235 30.65 SGD
In stock
450 Hex Shank 21 1PC 1 A-21266 41426244 38.06 SGD
Shipped after 2017-04-04
310 Hex Shank 30 1PC 1 A-21272 41426253 51.51 SGD
Shipped after 2017-04-04
410 - 29 1PC 1 A-21319 41426296 60.07 SGD
Shipped after 2017-04-04
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling in hard ground in the electric hammer of Makita.
5
From Japan
On 2017-01-06 11:51:43
There was also cheap goods of other manufacturers, but was purchased because the peace is still towards the genuine. Without any worry, you can work easily.
This review is about item#41426235.
Rock drilling of concrete pavement
5
From Japan
On 2014-10-02 15:16:20
Before replacing to buy a new cutting edge, because they were pretty cutting edge wear, but work efficiency can not be crushed, as I think it was very poor, was carried out the work on replacement with a new one, to the surprisingly early smooth now that you can crush, is honest impression is that I should have bought more quickly. In the future, we would like to buy as early as possible.
This review is about item#41423645.

Related Products