Buy more than* S$200* and get FREE SHIPPING

Sanding Paper

Abrasive Grain
WA
Dimension (mm)
93x185
...see all
Product Options
ADD TO CART
Specification Type Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Type Grain Size Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vacuum hole Magic-type fasteners 60 Rough finish 1Bag(5Sheet) 1 A-31295 41430146 8.64 SGD
Shipped after 2017-01-23
- Magic fastener type 120 Finish medium 1Bag(5Sheet) 1 A-31310 41430164 8.64 SGD
Shipped after 2017-01-23
- Magic fastener type 180 Finish 1Bag(5Sheet) 1 A-31326 41430173 8.64 SGD
Shipped after 2017-01-23
- - 240 - 1bag(5sheet) 1 A-31332 41430182 9.51 SGD
Shipped after 2017-01-23
- - 80 - 1bag(5sheet) 1 A-31304 41430155 9.63 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products