NoteBuy more than* S$200* and get FREE SHIPPING

Triangle Sandpapers

Abrasive Grain
WA
Type
Magic fastener type
Dimension (mm)
96 x 96
Grain Size
150
Type
Finish
Compatible Models
For BO4565 (BO4561) (with intake dust hole), M3000C / 40D / 50D (with intake dust hole)
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 A-16287 41424196 12.66 SGD
Shipped after 2016-12-12

Related Products