Buy more than* S$200* and get FREE SHIPPING

Oil-Based Ball Point Pen, "Tapli Clip 0.5"

4.78 (9)
Green Purchasing Law
Conformity
Refill
SH-0.5-core
Ball Tip Diameter(mm)
0.5
Material (Shaft)
Resin (With rubber grip)
Maximum Dimennsion (phi)
11.4
Standard
Eco mark certified products
Weight (g)
10.8
Overall Length (mm)
143
Ingredients
Oil-based dye
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 BNS5-BK 41375564 1.99 SGD
In stock
Blue 1PC 1 BNS5-BL 41375573 1.99 SGD
In stock
Red 1PC 1 BNS5-R 41375582 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Document preparation
5
From Japan
On 2018-03-08 07:58:02
I have been using this all the time I knew the goodness of the thinness of 0.5 mm. I am exchanging it with a new one as it gets thicker.
This review is about item#41375564.
Clerical work
5
From Japan
On 2018-02-16 09:59:27
Ink balls can not be made, and fine letters are easy to write. You can use it without getting tired.
This review is about item#41375564.
House cleaning work
5
From Japan
On 2018-01-17 17:16:00
I bought 0.5 for the first time with only 0.7. There is no need to write it out and ink does not go out extra nice. I wish I had changed it sooner.
This review is about item#41375564.
For note notes
5
From Japan
On 2018-01-16 19:43:08
Touch is smooth and very easy to write. Slippage is perfect as well.
This review is about item#41375564.
Write a schedule in the notebook
5
From Japan
On 2017-03-13 18:37:23
Since clips are attached, I am pleased to be firmly fixed. It is easy to write even in a space with little notebook.
This review is about item#41375564.
Making detailed material
5
From Japan
On 2017-02-16 21:46:34
Very easy to grasp, it is a dish that you have thought from the price!
This review is about item#41375564.
When writing
4
From Japan
On 2016-09-29 17:36:27
The pen tip is 0.5 mm and there is no blurring of letters, and it is easy to use for a thin slice.
This review is about item#41375564.
Book keeping book
5
From Japan
On 2014-07-04 13:19:57
Why do not you make it like a triangle pencil to make it easier to grasp?
This review is about item#41375564.
Clerical work
4
From Japan
On 2013-03-04 14:43:46
It is easy to write normally.
This review is about item#41375564.

Related Products