Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multifunction Pen Multi Type

5.00 (2)
Ink Color
Black, Red, Blue, Green
...see all>
Product Options
ADD TO CART
Refill Type Weight (g) Material Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Ball Tip Diameter(mm) Core Diameter (mm) Material (Shaft) Color Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Refill Type Weight (g) Material Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm) Ball Tip Diameter(mm) Core Diameter (mm) Material (Shaft) Color Color (axis) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S-7S Knock type 16 PC resin, rubber grip 13.7x20x148.5 0.7 0.5 - - Rose Red 1PC 1 MSE5500.15 87100212 -
Discontinued
[x]
S-7S Knock type 16 PC resin, rubber grip with 13.7x20x148.5 0.7 0.5 - - White 1PC 1 MSE5500.1 87100203 5.99 SGD
In stock
- - - - phi 13.7 x 20 x 148.5 0.7 (ball-point pen) 0.5 (mechanical pencil) PC resinc, with a rubber grip Black - 1PC 1 MSE5500.24 41375591 5.99 SGD
In stock
- - - - phi 13.7 x 20 x 148.5 0.7 (ball-point pen) 0.5 (mechanical pencil) PC resinc, with a rubber grip Connectorri blue - 1PC 1 MSE5500.39 41375607 -
Discontinued
[x]
- - - - phi 13.7 x 20 x 148.5 0.7 (ball-point pen) 0.5 (mechanical pencil) PC resinc, with a rubber grip Navy - 1PC 1 MSE5500.9 41375616 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Memoranda such as memorandum of work, records such as sports, color-coded and want to leave.
5
From Japan
On 2015-08-31 05:43:43
It is the same uni's item as "Jetstream Multifunctional Pen" which is on sale recently, and the price is reasonable, so I bought it for trial. For now it is in good condition and convenient to use. I feel that the operation of the pencil pen seems to be slightly rattling, but I will fix it soon and there is no problem. Because it has 5 functions, the body is slightly thick, but it is not as hard to write as possible.
This review is about item#41375591.
Conference
5
From Japan
On 2014-12-11 16:53:06
Easy to use
This review is about item#41375591.

Related Products