Buy more than* S$200* and get FREE SHIPPING

Elbow KQ2L Inch Size

Caution
Dimensions phi D means the maximum diameter.
Purpose
Use to connect the tube at right angles to each other.
...see all
Product Options
ADD TO CART
Dimension D (phi mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Dimensions L (mm) Dimensions N (mm) Weight (g) Ambient Temperature and Water Temperature (Degree c) Color Compatible Tube Diameter (inch) Dimension 0 (phi mm) Assured Withstand Pressure (MPa) Dimension Q(mm) Working Pressure Range Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Dimensions L (mm) Dimensions N (mm) Weight (g) Ambient Temperature and Water Temperature (Degree c) Color Compatible Tube Diameter (inch) Dimension 0 (phi mm) Assured Withstand Pressure (MPa) Dimension Q(mm) Working Pressure Range Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.2 (Nylon) 21.6 (urethane) 14.9 6 18.2 4.2 4.7 -5 to 60,Water:0 to 40(No freezing) Body:White,Release Bush:Orange 5/16 8 3 8.4 -100kPa to 1MPa 14.2 1Bag(10PC) 1 KQ2L09-00A 41378041 46.38 SGD
Shipped after 2017-01-26
- - - - - - - - - - - - - - 1Bag(10PC) 1 KQ2L11-00A 41378057 56.72 SGD
Shipped after 2017-01-26
19.3 (Nylon) 56.7 (urethane) 44.4 9.6 23.4 4.2 10.8 -5 to 60,Water:0 to 40(No freezing) Body:White,Release Bush:Orange 1/2 8 3 11.8 -100kPa to 1MPa 17 1Bag(10PC) 1 KQ2L13-00A 41378066 64.47 SGD
Shipped after 2017-01-26
9.1 (Nylon) 6.8 (urethane) 5.6 3.5 15.7 3.2 2.2 -5 to 60,Water:0 to 40(No freezing) Body:White,Release Bush:Orange 3/16 6 3 6.2 -100kPa to 1MPa 13.3 1Bag(10PC) 1 KQ2L05-00A 41378023 41.21 SGD
Shipped after 2017-01-26
7.1 (Nylon) 3 (urethane) 2.5 2.5 14.9 3.2 3.1 -5 to 60,Water:0 to 40(No freezing) Body:White,Release Bush:Orange 1/8 6 3 5.4 -100kPa to 1MPa 13.3 1Bag(10PC) 1 KQ2L01-00A 41378005 37.34 SGD
Shipped after 2017-01-26
11.1 (Nylon) 11.6 (urethane) 10 4.6 16.5 3.2 5.8 -5 to 60,Water:0 to 40(No freezing) Body:White,Release Bush:Orange 1/4 6 3 7.2 -100kPa to 1MPa 13.3 1Bag(10PC) 1 KQ2L07-00A 41378032 38.63 SGD
Shipped after 2017-01-26
8.2 (Nylon) 4.2 (urethane) 4.2 3 15.3 3.2 3.8 -5 to 60,Water:0 to 40(No freezing) Body:White,Release Bush:Orange 5/32 6 3 5.7 -100kPa to 1MPa 13.3 1Bag(10PC) 1 KQ2L03-00A 41378014 38.63 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products

SMC

SMC