Buy more than* S$200* and get FREE SHIPPING

Elbow Union KQ2L Gasket Seal Metric Size

Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Fluid Material (Screwed Part) Connection Thread Dimensions A (mm) Minimum Hole Diameter (mm) Dimension L1 (mm) Hexagon Opposite Side H (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Dimensions M (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Fluid Material (Screwed Part) Connection Thread Dimensions A (mm) Minimum Hole Diameter (mm) Dimension L1 (mm) Hexagon Opposite Side H (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Dimensions M (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.8 7 8.2 Air, water Brass M5x0.8 15.9 2.5 15.4 7 (Nylon) 3.5 (urethane) 3.5 4 13.3 3.1   1Bag(10PC) 1 KQ2L04-M5A 41378662 38.11 SGD
In stock
16.5 7 10.4 Air, water Brass M5x0.8 18.7 2.5 14.55 7 (Nylon) 3.5 (urethane) 3.5 6 13.3 3.2   1Bag(10PC) 1 KQ2L06-M5A 41378741 38.77 SGD
In stock
20.3 10 10.4 - Brass + Electroless nickel plating Uni1/4 19.1 4.5 15.5 - (Nylon) 11.4 (urethane) 9 6 13.3 12 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-U02N 41378811 40.75 SGD
Shipped after 2017-04-06
21.4 10 10.4 - Brass Uni3/8 20.2 4.5 15.5 - (Nylon) 11.4 (urethane) 9 6 13.3 21.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-U03A 41378827 42.73 SGD
Shipped after 2017-04-06
14.3 7 7.1 - Brass M5x0.8 14.9 2.5 15.3 7 (Nylon) 2.6 (urethane) 2.2 3.2 13.3 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L23-M5A 41379091 38.11 SGD
Shipped after 2017-04-06
13 5.5 5.8 - Brass M5x0.8 12.9 1.4 12.6 7 (Nylon) - (urethane) 0.8 2 11.9 2.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L02-M5A 41378635 30.31 SGD
Shipped after 2017-04-06
16.4 10 8.2 - Brass + Electroless nickel plating Uni1/8 15.7 3 14.8 - (Nylon) 4.2 (urethane) 4.2 4 13.3 4.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-U01N 41378714 36.58 SGD
Shipped after 2017-04-06
21.5 12 15.9 - Brass Uni1/8 24.6 6 18.6 - (Nylon) 21.6 (urethane) 14.9 - 15.6 12.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-U01A 41378906 28.33 SGD
Shipped after 2017-04-06
19.2 10 8.2 - Brass Uni1/4 16.9 3 14.8 - (Nylon) 4.2 (urethane) 4.2 4 13.3 11.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-U02A 41378723 39.97 SGD
Shipped after 2017-04-06
19.2 10 8.2 - Brass + Electroless nickel plating Uni1/4 16.9 3 14.8 - (Nylon) 4.2 (urethane) 4.2 4 13.3 11.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-U02N 41378732 42.17 SGD
Shipped after 2017-04-06
18.9 10 13.2 - Brass Uni1/8 20.7 4.5 16.4 - (Nylon) 11.4 (urethane) 11.4 8 14.2 6.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-U01A 41378845 41.51 SGD
Shipped after 2017-04-06
22.8 12 13.2 - Brass + Electroless nickel plating Uni3/8 23 6 17.2 - (Nylon) 21.6 (urethane) 14.9 8 14.2 20.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-U03N 41378897 49.20 SGD
Shipped after 2017-04-06
24.3 17 15.9 - Brass + Electroless nickel plating Uni1/4 25.8 7.5 19.3 - (Nylon) 35.2 (urethane) 25 - 15.6 16.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-U02N 41378933 29.99 SGD
Shipped after 2017-04-06
26.9 17 15.9 - Brass Uni3/8 28.4 7.5 19.3 - (Nylon) 35.2 (urethane) 25 - 15.6 17.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-U03A 41378942 28.82 SGD
Shipped after 2017-04-06
35.8 17 18.5 - Brass Uni1/2 36.4 9 21.5 22 (Nylon) 50.2 (urethane) 39.7 - 17 50 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-U04A 41379021 39.04 SGD
Shipped after 2017-04-06
35 21 23.8 - Brass + Electroless nickel plating Uni1/2 38.3 - 27.1 22 (Nylon) 100 (urethane) 84 - 20.6 47 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-U04N 41379073 59.79 SGD
Shipped after 2017-04-06
15.8 7 8.2 - Brass M6x1.0 15.9 2.5 15.4 8 (Nylon) 3.5 (urethane) 3.5 4 13.3 4.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-M6A 41378687 40.31 SGD
Shipped after 2017-04-06
34.5 17 15.9 - Brass Uni1/2 33.8 7.5 19.3 22 (Nylon) 35.2 (urethane) 25 - 15.6 48.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-U04A 41378967 31.58 SGD
Shipped after 2017-04-06
25.6 17 18.5 - Brass Uni1/4 28.4 9 21.5 - (Nylon) 50.2 (urethane) 39.7 - 17 18.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-U02A 41378985 35.85 SGD
Shipped after 2017-04-06
35.8 17 18.5 - Brass + Electroless nickel plating Uni1/2 36.4 9 21.5 22 (Nylon) 50.2 (urethane) 39.7 - 17 50 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-U04N 41379037 42.34 SGD
Shipped after 2017-04-06
13.8 7 7.1 - SUS34 M3x0.5 14.8 1.2 15.3 7 (Nylon) 0.8 (urethane) 0.8 3.2 13.3 2.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L23-M3G 41379082 55.13 SGD
Shipped after 2017-04-06
13 5.5 5.8 - Brass + Electroless nickel plating M5x0.8 12.9 1.4 12.6 7 (Nylon) - (urethane) 0.8 2 11.9 2.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L02-M5N 41378644 32.51 SGD
Shipped after 2017-04-06
15.8 7 8.2 - Brass + Electroless nickel plating M6x1.0 15.9 2.5 15.4 8 (Nylon) 3.5 (urethane) 3.5 4 13.3 4.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-M6N 41378696 42.51 SGD
Shipped after 2017-04-06
16.4 10 8.2 - Brass Uni1/8 15.7 3 14.8 - (Nylon) 4.2 (urethane) 4.2 4 13.3 4.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-U01A 41378705 34.38 SGD
Shipped after 2017-04-06
17.5 7 10.4 - Brass + Electroless nickel plating M6x1.0 18.7 2.5 14.55 8 (Nylon) 3.5 (urethane) 3.5 6 13.3 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-M6N 41378775 43.17 SGD
Shipped after 2017-04-06
17.5 10 10.4 - Brass Uni1/8 17.9 4.5 15.5 - (Nylon) 11.4 (urethane) 9 6 13.3 5.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-U01A 41378784 36.36 SGD
Shipped after 2017-04-06
17.5 10 10.4 - Brass + Electroless nickel plating Uni1/8 17.9 4.5 15.5 - (Nylon) 11.4 (urethane) 9 6 13.3 5.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-U01N 41378793 38.55 SGD
Shipped after 2017-04-06
18.9 10 13.2 - Brass + Electroless nickel plating Uni1/8 20.7 4.5 16.4 - (Nylon) 11.4 (urethane) 11.4 8 14.2 6.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-U01N 41378854 43.71 SGD
Shipped after 2017-04-06
22.8 12 13.2 - Brass Uni3/8 23 6 17.2 - (Nylon) 21.6 (urethane) 14.9 8 14.2 20.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-U03A 41378881 45.90 SGD
Shipped after 2017-04-06
21.5 12 15.9 - Brass + Electroless nickel plating Uni1/8 24.6 6 18.6 - (Nylon) 21.6 (urethane) 14.9 - 15.6 12.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-U01N 41378915 29.99 SGD
Shipped after 2017-04-06
24.3 17 15.9 - Brass Uni1/4 25.8 7.5 19.3 - (Nylon) 35.2 (urethane) 25 - 15.6 16.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-U02A 41378924 28.33 SGD
Shipped after 2017-04-06
26.9 17 15.9 - Brass + Electroless nickel plating Uni3/8 28.4 7.5 19.3 - (Nylon) 35.2 (urethane) 25 - 15.6 17.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-U03N 41378951 30.48 SGD
Shipped after 2017-04-06
14.3 7 7.1 - Brass + Electroless nickel plating M5x0.8 14.9 2.5 15.3 7 (Nylon) 2.6 (urethane) 2.2 3.2 13.3 3.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L23-M5N 41379107 40.31 SGD
Shipped after 2017-04-06
20.3 10 10.4 - Brass Uni1/4 19.1 4.5 15.5 - (Nylon) 11.4 (urethane) 9 6 13.3 12 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-U02A 41378802 38.55 SGD
Shipped after 2017-04-06
21.7 12 13.2 - Brass + Electroless nickel plating Uni1/4 21.9 6 17.2 - (Nylon) 21.6 (urethane) 14.9 8 14.2 10.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-U02N 41378872 45.90 SGD
Shipped after 2017-04-06
34.5 17 15.9 - Brass + Electroless nickel plating Uni1/2 33.8 7.5 19.3 22 (Nylon) 35.2 (urethane) 25 - 15.6 48.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-U04N 41378976 34.87 SGD
Shipped after 2017-04-06
32.4 21 23.8 - Brass Uni3/8 37.9 - 27.1 22 (Nylon) 71 (urethane) 71 - 20.6 37.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-U03A 41379046 55.52 SGD
Shipped after 2017-04-06
32.4 21 23.8 - Brass + Electroless nickel plating Uni3/8 37.9 - 27.1 22 (Nylon) 71 (urethane) 71 - 20.6 37.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-U03N 41379055 58.81 SGD
Shipped after 2017-04-06
12.5 5.5 5.8 - SUS34 M3x0.5 12.8 1.2 12.6 5.5 (Nylon) - (urethane) 0.8 2 11.9 1.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L02-M3G 41378626 47.88 SGD
Shipped after 2017-04-06
14.3 7 8.2 - SUS34 M3x0.5 15.8 1.2 15.4 7 (Nylon) 0.8 (urethane) 0.8 4 13.3 2.7   1Bag(10PC) 1 KQ2L04-M3G 41378653 55.13 SGD
In stock
14.8 7 8.2 - Brass + Electroless nickel plating M5x0.8 15.9 2.5 15.4 7 (Nylon) 3.5 (urethane) 3.5 4 13.3 3.1   1Bag(10PC) 1 KQ2L04-M5N 41378671 43.54 SGD
In stock
17.5 7 10.4 - Brass M6x1.0 18.7 2.5 14.55 8 (Nylon) 3.5 (urethane) 3.5 6 13.3 4.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-M6A 41378766 44.20 SGD
In stock
21.4 10 10.4 - Brass + Electroless nickel plating Uni3/8 20.2 4.5 15.5 - (Nylon) 11.4 (urethane) 9 6 13.3 21.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-U03N 41378836 46.02 SGD
Shipped after 2017-04-06
21.7 12 13.2 - Brass Uni1/4 21.9 6 17.2 - (Nylon) 21.6 (urethane) 14.9 8 14.2 10.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-U02A 41378863 43.71 SGD
Shipped after 2017-04-06
35 21 23.8 - Brass Uni1/2 38.3 - 27.1 22 (Nylon) 100 (urethane) 84 - 20.6 47 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-U04A 41379064 56.50 SGD
Shipped after 2017-04-06
25.6 17 18.5 - Brass + Electroless nickel plating Uni1/4 28.4 9 21.5 - (Nylon) 50.2 (urethane) 39.7 - 17 18.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-U02N 41378994 37.51 SGD
Shipped after 2017-04-06
28.2 17 18.5 - Brass Uni3/8 31 9 21.5 - (Nylon) 50.2 (urethane) 39.7 - 17 19.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-U03A 41379003 35.85 SGD
Shipped after 2017-04-06
28.2 17 18.5 - Brass + Electroless nickel plating Uni3/8 31 9 21.5 - (Nylon) 50.2 (urethane) 39.7 - 17 19.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-U03N 41379012 37.51 SGD
Shipped after 2017-04-06
16.5 7 10.4 Air,water Brass+Electrolessnickelplating M5x0.8 18.7 2.5 14.55 7 (Nylon) 3.5 (Urethane) 3.5 6 13.3 3.2   1Bag(10PC) 1 KQ2L06-M5N 41378757 40.97 SGD
In stock
ADD TO CART

Related Products

SMC

SMC