Buy more than* S$200* and get FREE SHIPPING

Elbow Union KQ2L, Sealant, Metric Size

...see all
Product Options
ADD TO CART
Connection Thread Minimum Hole Diameter (mm) Dimensions A (mm) Dimension L1 (mm) Assured Withstand Pressure (MPa) Effective Sectional Area (mm2) Working Pressure Range Seal Dimensions M (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimension L2 (mm) Hexagon Opposite Side H (mm) Dimention D2 (phi mm) Fluid Dimention D1 (phimm) Material (Screwed Part) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Thread Minimum Hole Diameter (mm) Dimensions A (mm) Dimension L1 (mm) Assured Withstand Pressure (MPa) Effective Sectional Area (mm2) Working Pressure Range Seal Dimensions M (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimension L2 (mm) Hexagon Opposite Side H (mm) Dimention D2 (phi mm) Fluid Dimention D1 (phimm) Material (Screwed Part) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/8 3 17.2 14.8 3 (Nylon) 4.2 (urethane) 4.2 -100kPa to 1MPa (Thread) with sealant 13.3 4 4.8 16.2 - 10 - 8.2 Brass   1Bag(10PC) 1 KQ2L04-01AS 41380954 28.55 SGD
In stock
R1/8 3 17.2 14.8 3 (Nylon) 4.2 (urethane) 4.2 -100kPa to 1MPa (Thread) with sealant 13.3 4 4.8 16.2 - 10 - 8.2 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-01NS 41380963 30.75 SGD
Shipped after 2017-05-30
R3/8 4.5 24.2 15.5 3 (Nylon) 11.4 (urethane) 9 -100kPa to 1MPa (Thread) with sealant 13.3 6 26.5 24.1 - 10 - 10.4 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-03NS 41381042 54.47 SGD
Shipped after 2017-05-30
R3/8 6 27 17.2 3 (Nylon) 21.6 (urethane) 14.9 -100kPa to 1MPa (Thread) with sealant 14.2 8 24.7 25.5 - 12 - 13.2 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-03NS 41381103 56.35 SGD
Shipped after 2017-05-30
R1/2 9 37.7 21.5 3 (Nylon) 50.2 (urethane) 39.7 -100kPa to 1MPa (Thread) with sealant 17 - 46.5 34.9 22 17 - 18.5 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-04NS 41381243 46.79 SGD
Shipped after 2017-05-30
R1/4 2.5 20.1 14.5 3 (Nylon) 3 (urethane) 2.5 -100kPa to 1MPa (Thread) with sealant 13.3 3.2 14.1 21.2 - 10 - 7.1 Brass *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L23-02AS 41381331 43.69 SGD
Shipped after 2017-05-30
R3/8 7.5 32.4 19.3 3 (Nylon) 35.2 (urethane) 25 -100kPa to 1MPa (Thread) with sealant 15.6 - 22.2 29.6 - 17 - 15.9 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-03NS 41381164 33.68 SGD
In stock
R1/2 7.5 35.1 19.3 3 (Nylon) 35.2 (urethane) 25 -100kPa to 1MPa (Thread) with sealant 15.6 - 44.6 33.6 22 17 - 15.9 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-04NS 41381182 41.96 SGD
Shipped after 2017-05-30
R1/4 9 39.8 25.1 3 (Nylon) 50.2 (urethane) 50.2 -100kPa to 1MPa (Thread) with sealant 20.6 - 27.8 32.6 - 17 - 23.8 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-02NS 41381261 67.40 SGD
Shipped after 2017-05-30
R3/8 - 42.2 27.1 3 (Nylon) 71 (urethane) 71 -100kPa to 1MPa (Thread) with sealant 20.6 - 40.8 35.4 22 21 - 23.8 Brass *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-03AS 41381277 59.17 SGD
Shipped after 2017-05-30
R1/4 2.5 20.1 14.5 3 (Nylon) 3 (urethane) 2.5 -100kPa to 1MPa (Thread) with sealant 13.3 3.2 14.1 21.2 - 10 - 7.1 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L23-02NS 41381347 47.52 SGD
Shipped after 2017-05-30
R3/8 4.5 24.2 15.5 3 (Nylon) 11.4 (urethane) 9 -100kPa to 1MPa (Thread) with sealant 13.3 6 26.5 24.1 - 10 - 10.4 Brass *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-03AS 41381033 48.98 SGD
Shipped after 2017-05-30
R1/8 4.5 22.2 16.4 3 (Nylon) 11.4 (urethane) 11.4 -100kPa to 1MPa (Thread) with sealant 14.2 8 6.1 18.7 - 10 - 13.2 Brass + Electroless nickel plating   1Bag(10PC) 1 KQ2L08-01NS 41381067 42.95 SGD
Shipped after 2017-05-30
R1/8 6 28.4 18.6 3 (Nylon) 21.6 (urethane) 14.9 -100kPa to 1MPa (Thread) with sealant 15.6 - 11.1 23.6 - 12 - 15.9 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-01NS 41381121 32.22 SGD
Shipped after 2017-05-30
R3/8 9 35 21.5 3 (Nylon) 50.2 (urethane) 39.7 -100kPa to 1MPa (Thread) with sealant 17 - 24.1 30.9 - 17 - 18.5 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-03NS 41381225 44.54 SGD
Shipped after 2017-05-30
R1/4 9 39.8 25.1 3 (Nylon) 50.2 (urethane) 50.2 -100kPa to 1MPa (Thread) with sealant 20.6 - 27.8 32.6 - 17 - 23.8 Brass *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-02AS 41381252 59.17 SGD
Shipped after 2017-05-30
R1/2 - 39.6 27.1 3 (Nylon) 100 (urethane) 84 -100kPa to 1MPa (Thread) with sealant 20.6 - 44.5 34.1 22 21 - 23.8 Brass *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-04AS 41381295 60.15 SGD
In stock
R1/8 2.5 17.2 14.5 3 (Nylon) 3 (urethane) 2.5 -100kPa to 1MPa (Thread) with sealant 13.3 3.2 4.6 16.7 - 10 - 7.1 Brass *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L23-01AS 41381313 32.90 SGD
Shipped after 2017-05-30
R1/8 2.5 17.2 14.5 3 (Nylon) 3 (urethane) 2.5 -100kPa to 1MPa (Thread) with sealant 13.3 3.2 4.6 16.7 - 10 - 7.1 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L23-01NS 41381322 35.09 SGD
Shipped after 2017-05-30
R1/4 6 27.3 17.2 3 (Nylon) 21.6 (urethane) 14.9 -100kPa to 1MPa (Thread) with sealant 14.2 8 17.7 25.4 - 12 - 13.2 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-02NS 41381085 50.04 SGD
In stock
R3/8 6 27 17.2 3 (Nylon) 21.6 (urethane) 14.9 -100kPa to 1MPa (Thread) with sealant 14.2 8 24.7 25.5 - 12 - 13.2 Brass *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L08-03AS 41381094 50.05 SGD
Shipped after 2017-05-30
R1/2 - 39.6 27.1 3 (Nylon) 100 (urethane) 84 -100kPa to 1MPa (Thread) with sealant 20.6 - 44.5 34.1 22 21 - 23.8 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-04NS 41381304 68.39 SGD
Shipped after 2017-05-30
R3/8 - 42.2 27.1 3 (Nylon) 71 (urethane) 71 -100kPa to 1MPa (Thread) with sealant 20.6 - 40.8 35.4 22 21 - 23.8 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L16-03NS 41381286 70.72 SGD
Shipped after 2017-05-30
R1/4 3 21.1 14.8 3 (Nylon) 4.2 (urethane) 4.2 -100kPa to 1MPa (Thread) with sealant 13.3 4 14.3 21.7 - 10 - 8.2 Brass *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-02AS 41380972 43.69 SGD
Shipped after 2017-05-30
R1/4 3 21.1 14.8 3 (Nylon) 4.2 (urethane) 4.2 -100kPa to 1MPa (Thread) with sealant 13.3 4 14.3 21.7 - 10 - 8.2 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L04-02NS 41380981 49.42 SGD
Shipped after 2017-05-30
R1/8 4.5 19.4 15.5 3 (Nylon) 11.4 (urethane) 9 -100kPa to 1MPa (Thread) with sealant 13.3 6 5.2 17.3 - 10 - 10.4 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2L06-01NS 41381006 34.81 SGD
In stock
R1/4 4.5 23.3 15.5 3 (Nylon) 11.4 (urethane) 9 -100kPa to 1MPa (Thread) with sealant 13.3 6 14.7 22.8 - 10 - 10.4 Brass + Electroless nickel plating   1Bag(10PC) 1 KQ2L06-02NS 41381024 40.97 SGD
In stock
R1/4 7.5 31.9 19.3 3 (Nylon) 35.2 (urethane) 25 -100kPa to 1MPa (Thread) with sealant 15.6 - 21.7 28.7 - 17 - 15.9 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-02NS 41381146 32.77 SGD
Shipped after 2017-05-30
R1/4 9 34.5 21.5 3 (Nylon) 50.2 (urethane) 39.7 -100kPa to 1MPa (Thread) with sealant 17 - 23.5 30 - 17 - 18.5 Brass + Electroless nickel plating *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L12-02NS 41381207 40.28 SGD
Shipped after 2017-05-30
R1/8 6 28.4 18.6 3 (Nylon) 21.6 (Urethane) 14.9 -100kPa to 1MPa (Threaded portion) with sealant 15.6 10 11.1 23.6 12 12 Air,water 15.9 Brass   1Bag(5PC) 1 KQ2L10-01AS 41381112 27.73 SGD
In stock
R3/8 9 35 21.5 3 (Nylon) 50.2 (Urethane) 39.7 -100kPa to 1MPa (Threaded portion) with sealant 17 12 24.1 30.9 17 17 Air,water 18.5 Brass   1Bag(5PC) 1 KQ2L12-03AS 41381216 35.14 SGD
In stock
R1/4 9 34.5 21.5 3 (Nylon) 50.2 (Urethane) 39.7 -100kPa to 1MPa (Threaded portion) with sealant 17 12 23.5 30 17 17 Air,water 18.5 Brass   1Bag(5PC) 1 KQ2L12-02AS 41381191 35.14 SGD
Shipped after 2017-05-25
R1/4 7.5 31.9 19.3 3 (Nylon) 35.2 (urethane) 25 -100kPa to 1MPa (Threaded portion) with sealant 15.6 10 21.7 28.7 17 17 Air, water 15.9 Brass   1Bag(5PC) 1 KQ2L10-02AS 41381137 27.73 SGD
In stock
R1/2 9 37.7 21.5 3 (Nylon) 50.2 (urethane) 39.7 -100kPa to 1MPa (Threaded portion) with sealant 17 12 46.5 34.9 22 17 Air, water 18.5 Brass   1Bag(5PC) 1 KQ2L12-04AS 41381234 38.22 SGD
In stock
R1/8 4.5 22.2 16.4 3 (Nylon) 11.4 (urethane) 11.4 -100kPa to 1MPa (Threaded portion) with sealant 14.2 8 6.1 18.7 10 10 Air, water 13.2 Brass   1Bag(10PC) 1 KQ2L08-01AS 41381051 40.75 SGD
In stock
R1/4 6 27.3 17.2 3 (Nylon) 21.6 (urethane) 14.9 -100kPa to 1MPa (Threaded portion) with sealant 14.2 8 17.7 25.4 14 12 Air, water 13.2 Brass   1Bag(10PC) 1 KQ2L08-02AS 41381076 42.95 SGD
In stock
R1/8 4.5 19.4 15.5 3 (Nylon) 11.4 (urethane) 9 -100kPa to 1MPa (Threaded portion) with sealant 13.3 6 5.2 17.3 10 10 Air, water 10.4 Brass   1Bag(10PC) 1 KQ2L06-01AS 41380997 30.31 SGD
In stock
R1/4 4.5 23.3 15.5 3 (Nylon) 11.4 (urethane) 9 -100kPa to 1MPa (Threaded portion) with sealant 13.3 6 14.7 22.8 14 10 Air, water 10.4 Brass   1Bag(10PC) 1 KQ2L06-02AS 41381015 37.67 SGD
In stock
- - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2L10-04AS 41381173 30.92 SGD
Shipped after 2017-05-30
- - - - - - - - - - - - - - - - -   1Bag(5PC) 1 KQ2L10-03AS 41381155 28.23 SGD
In stock
ADD TO CART

Related Products

SMC

SMC