Buy more than* S$200* and get FREE SHIPPING

KQ2H Tube Fitting

Caution
Dimension phi D means the maximum diameter.
Purpose
Use to connect the tube at same direction to each other.
Minimum Hole Diameter (mm)
4.6
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Compatible Tube Diameter (inch)
1/4
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Dimensions M (mm)
13.3
Dimension D (phi mm)
11.1
Effective Sectional Area (mm2)
(Nylon) 13.5 (urethane) 11.5
Dimensions L (mm)
27.6
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
4.8
Color
Body: white system, release Bush: Orange
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 KQ2H07-00A 41384734 37.34 SGD
In stock
ADD TO CART

Related Products

SMC

SMC