Buy more than* S$200* and get FREE SHIPPING

Tees KQ2T Metric Size

5.00 (1)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimension D (phi mm) Fluid Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Minimum Hole Diameter (mm) Weight (g) Dimensions N (mm) Dimension 0 (phi mm) Dimension Q(mm) Dimensions M (mm) Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Fluid Dimension L1 (mm) Effective Sectional Area (mm2) Conformity Tube Outside Diameter (phi mm) Minimum Hole Diameter (mm) Weight (g) Dimensions N (mm) Dimension 0 (phi mm) Dimension Q(mm) Dimensions M (mm) Dimension L2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.4 Air, water 16.3 (Nylon) 13.4 (urethane) 10.6 6 4.5 7.6 3.2 6 6.8 13.3 21.5   1Bag(10PC) 1 KQ2T06-00A 41387586 48.97 SGD
In stock
13.2 Air, water 18.6 (Nylon) 25.6 (urethane) 17.7 8 6 7 4.2 8 8.4 14.2 25.2   1Bag(10PC) 1 KQ2T08-00A 41387595 55.43 SGD
In stock
15.9 Air, water 22.4 (Nylon) 40 (urethane) 28.4 10 7.5 11 4.2 8 9.6 15.6 30.4   1Bag(5PC) 1 KQ2T10-00A 41387604 32.17 SGD
In stock
8.2 - 15.3 (Nylon) 6.4 (urethane) 4.4 4 3 5.5 3.2 6 5.7 13.3 19.4   1Bag(10PC) 1 KQ2T04-00A 41387577 48.97 SGD
Shipped after 2017-04-04
23.8 - 31 (Nylon) 100 (urethane) 84 - - 29.8 4.2 8 13.4 20.6 42.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T16-00A 41387622 69.64 SGD
Shipped after 2017-04-04
7.1 - 14.9 (Nylon) 3.4 (urethane) 2.9 3.2 2.5 4.6 3.2 6 5.4 13.3 18.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T23-00A 41387631 48.97 SGD
Shipped after 2017-04-04
5.8 - 12.9 (Nylon) - (urethane) 0.9 2 1.4 1.4 3.2 6 4.5 11.9 15.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T02-00A 41387561 50.26 SGD
Shipped after 2017-04-04
18.5 Air,water 24.4 (Nylon) 57.4 (Urethane) 45.4 12 9 15.7 4.2 8 10.7 17 33.7   1Bag(5PC) 1 KQ2T12-00A 41387613 45.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Branch of the air pipe
5
From Japan
On 2014-06-03 14:32:46
Easy to use lightly
This review is about item#41387586.

Related Products

SMC

SMC