Buy more than* S$200* and get FREE SHIPPING

Tube Fitting, Cap

Purpose
It is used in case of stopping tubing not to be used.
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Dimensions M (mm)
13.3
Dimension D (phi mm)
10.4
Dimensions L (mm)
14.6
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
1.1
Color
Body: white system, release Bush: light gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 KQ2C06-00A 41387692 15.37 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products

SMC

SMC