Buy more than* S$200* and get FREE SHIPPING

Half Union KQ2H Gasket Seal Metric Size

5.00 (1)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Minimum Hole Diameter (mm) Conformity Tube Outside Diameter (phi mm) Hexagon Opposite Side H (mm) Weight (g) Color Dimensions M (mm) Material (Screwed Part) Connection Thread Dimension D (phi mm) Fluid Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Hole Diameter (mm) Conformity Tube Outside Diameter (phi mm) Hexagon Opposite Side H (mm) Weight (g) Color Dimensions M (mm) Material (Screwed Part) Connection Thread Dimension D (phi mm) Fluid Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 4 8 3.6 Release Bush:LightGray 13.3 Brass + Electroless nickel plating M6x1.0 7.7 - 14.7 (Nylon) 4 (urethane) 4 18.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-M6N 41391427 32.95 SGD
Shipped after 2017-03-06
6 8 - 15 Release Bush:LightGray 14.2 Brass Uni3/8 12.2 - 8.5 (Nylon) 26.1 (urethane) 18 14.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H08-U03A 41391612 34.16 SGD
Shipped after 2017-03-06
6 - - 13.9 Release Bush:LightGray 15.6 Brass Uni1/8 14.6 - 17.6 (Nylon) 26.1 (urethane) 18 22.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-U01A 41391637 18.23 SGD
Shipped after 2017-03-06
6 - - 13.9 Release Bush:LightGray 15.6 Brass + Electroless nickel plating Uni1/8 14.6 - 17.6 (Nylon) 26.1 (urethane) 18 22.4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-U01N 41391646 19.88 SGD
Shipped after 2017-03-06
7.5 - - 17.6 Release Bush:LightGray 15.6 Brass + Electroless nickel plating Uni1/4 14.6 - 17.3 (Nylon) 41.5 (urethane) 29.5 23.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-U02N 41391664 19.22 SGD
Shipped after 2017-03-06
7.5 - - 15.6 Release Bush:LightGray 15.6 Brass + Electroless nickel plating Uni3/8 14.6 - 13.1 (Nylon) 41.5 (urethane) 29.5 19.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-U03N 41391682 19.82 SGD
Shipped after 2017-03-06
7.5 - 22 29.5 Release Bush:LightGray 15.6 Brass + Electroless nickel plating Uni1/2 14.6 - 8.4 (Nylon) 41.5 (urethane) 29.5 17 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-U04N 41391707 22.40 SGD
Shipped after 2017-03-06
9 - 19 13.8 Release Bush:LightGray 17 Brass Uni1/4 17 - 18.4 (Nylon) 58.3 (urethane) 46.1 24.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-U02A 41391716 22.67 SGD
Shipped after 2017-03-06
9 - 19 17.9 Release Bush:LightGray 17 Brass Uni3/8 17 - 15.4 (Nylon) 58.3 (urethane) 46.1 21.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-U03A 41391734 22.67 SGD
Shipped after 2017-03-06
9 - 22 25.4 Release Bush:LightGray 17 Brass + Electroless nickel plating Uni1/2 17 - 9.1 (Nylon) 58.3 (urethane) 46.1 17.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-U04N 41391761 28.28 SGD
Shipped after 2017-03-06
6 8 - 15 Release Bush:LightGray 14.2 Brass + Electroless nickel plating Uni3/8 12.2 - 8.5 (Nylon) 26.1 (urethane) 18 14.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H08-U03N 41391621 36.36 SGD
Shipped after 2017-03-06
7.5 - 22 29.5 Release Bush:LightGray 15.6 Brass Uni1/2 14.6 - 8.4 (Nylon) 41.5 (urethane) 29.5 17 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-U04A 41391691 20.76 SGD
Shipped after 2017-03-06
7.5 - - 17.6 Release Bush:LightGray 15.6 Brass Uni1/4 14.6 - 17.3 (Nylon) 41.5 (urethane) 29.5 23.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-U02A 41391655 17.57 SGD
Shipped after 2017-03-06
7.5 - - 15.6 Release Bush:LightGray 15.6 Brass Uni3/8 14.6 - 13.1 (Nylon) 41.5 (urethane) 29.5 19.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-U03A 41391673 18.18 SGD
Shipped after 2017-03-06
2.5 4 8 3.3 Release button: light gray 13.3 Brass M5x0.8 7.7 Air,water 14.7 (Nylon) 4 (Urethane) 4 17.7   1Bag(10PC) 1 KQ2H04-M5A 41391393 26.14 SGD
In stock
1.2 4 8 2.9 Release button: light gray 13.3 SUS34 M3x0.5 7.7 Air,water 14.5 (Nylon) 0.9 (Urethane) 0.9 17.1   1Bag(10PC) 1 KQ2H04-M3G 41391384 46.12 SGD
In stock
3 6 10 4.4 Release button: light gray 13.3 Brass M6x1.0 9.7 Air, water 14.8 (Nylon) 4 (urethane) 4 18.8   1Bag(10PC) 1 KQ2H06-M6A 41391497 30.75 SGD
In stock
2.5 6 10 4.1 Release button: light gray 13.3 Brass M5x0.8 9.7 Air, water 14.7 (Nylon) 4 (urethane) 4 17.7   1Bag(10PC) 1 KQ2H06-M5A 41391472 27.13 SGD
In stock
1.2 2 7 1.5 Release Bush:LightGray 11.9 SUS34 M3x0.5 5.5 - 13 (Nylon) - (urethane) 0.9 15.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H02-M3G 41391357 37.34 SGD
Shipped after 2017-03-06
1.4 2 7 2 Release Bush:LightGray 11.9 Brass M5x0.8 5.5 - 10.8 (Nylon) - (urethane) 0.9 13.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H02-M5A 41391366 28.11 SGD
Shipped after 2017-03-06
3 6 - 4.4 Release Bush:LightGray 13.3 Brass + Electroless nickel plating M6x1.0 9.7 - 14.8 (Nylon) 4 (urethane) 4 18.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-M6N 41391506 32.95 SGD
Shipped after 2017-03-06
1.2 3.2 7 2.4 Release Bush:LightGray 13.3 SUS34 M3x0.5 6.7 - 14.4 (Nylon) 0.9 (urethane) 0.9 17 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H23-M3G 41391813 41.29 SGD
Shipped after 2017-03-06
1.4 2 7 2 Release Bush:LightGray 11.9 Brass + Electroless nickel plating M5x0.8 5.5 - 10.8 (Nylon) - (urethane) 0.9 13.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H02-M5N 41391375 30.31 SGD
Shipped after 2017-03-06
2.5 3.2 7 2.7 Release Bush:LightGray 13.3 Brass M5x0.8 6.7 - 14.3 (Nylon) 3 (urethane) 2.5 17.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H23-M5A 41391822 27.13 SGD
Shipped after 2017-03-06
9 - 19 13.8 Release Bush:LightGray 17 Brass + Electroless nickel plating Uni1/4 17 - 18.4 (Nylon) 58.3 (urethane) 46.1 24.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-U02N 41391725 24.33 SGD
Shipped after 2017-03-06
- - 24 33.9 Release Bush:LightGray 20.6 Brass + Electroless nickel plating Uni3/8 21.8 - 22.8 (Nylon) 81 (urethane) 67 29.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-U03N 41391786 47.05 SGD
Shipped after 2017-03-06
- - 24 31.5 Release Bush:LightGray 20.6 Brass Uni1/2 21.8 - 18.2 (Nylon) 113 (urethane) 67 26.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-U04A 41391795 45.30 SGD
Shipped after 2017-03-06
- - 24 31.5 Release Bush:LightGray 20.6 Brass + Electroless nickel plating Uni1/2 21.8 - 18.2 (Nylon) 113 (urethane) 67 26.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-U04N 41391804 48.05 SGD
Shipped after 2017-03-06
2.5 4 8 3.3 Release Bush:LightGray 13.3 Brass + Electroless nickel plating M5x0.8 7.7 - 14.7 (Nylon) 4 (urethane) 4 17.7   1Bag(10PC) 1 KQ2H04-M5N 41391402 28.33 SGD
In stock
3 4 8 3.6 Release Bush:LightGray 13.3 Brass M6x1.0 7.7 - 14.7 (Nylon) 4 (urethane) 4 18.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-M6A 41391411 30.75 SGD
Shipped after 2017-03-06
2.5 6 - 4.1 Release Bush:LightGray 13.3 Brass + Electroless nickel plating M5x0.8 9.7 - 14.7 (Nylon) 4 (urethane) 4 17.7   1Bag(10PC) 1 KQ2H06-M5N 41391481 29.33 SGD
In stock
1.2 3.2 8 2.7 Release Bush:LightGray 13.3 Brass + Electroless nickel plating M5x0.8 7.7 - 14.5 (Nylon) 0.9 (urethane) 0.9 17.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H23-M5N 41391831 29.33 SGD
Shipped after 2017-03-06
6 8 - 10.1 Release Bush:LightGray 14.2 Brass + Electroless nickel plating Uni1/4 12.2 - 12.1 (Nylon) 26.1 (urethane) 18 18.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H08-U02N 41391603 31.96 SGD
Shipped after 2017-03-06
6 8 - 7 Release Bush:LightGray 14.2 Brass + Electroless nickel plating Uni1/8 12.2 - 15.8 (Nylon) 26.1 (urethane) 18 20.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H08-U01N 41391585 30.97 SGD
Shipped after 2017-03-06
3 4 - 12.7 Release Bush:LightGray 13.3 Brass + Electroless nickel plating Uni1/4 7.7 - 8.9 (Nylon) 5.6 (urethane) 4 15.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-U02N 41391463 28.99 SGD
Shipped after 2017-03-06
4.5 6 - 6.2 Release Bush:LightGray 13.3 Brass Uni1/8 9.7 - 11.9 (Nylon) 13.1 (urethane) 10.4 16.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-U01A 41391515 25.59 SGD
Shipped after 2017-03-06
4.5 6 - 6.2 Release Bush:LightGray 13.3 Brass + Electroless nickel plating Uni1/8 9.7 - 11.9 (Nylon) 13.1 (urethane) 10.4 16.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-U01N 41391524 27.79 SGD
Shipped after 2017-03-06
4.5 6 - 18.1 Release Bush:LightGray 13.3 Brass + Electroless nickel plating Uni3/8 9.7 - 8.5 (Nylon) 13.1 (urethane) 10.4 14.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-U03N 41391567 35.14 SGD
Shipped after 2017-03-06
3 4 - 6.6 Release Bush:LightGray 13.3 Brass + Electroless nickel plating Uni1/8 7.7 - 11.1 (Nylon) 5.6 (urethane) 4 15.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-U01N 41391445 26.36 SGD
Shipped after 2017-03-06
4.5 6 - 18.1 Release Bush:LightGray 13.3 Brass Uni3/8 9.7 - 8.5 (Nylon) 13.1 (urethane) 10.4 14.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-U03A 41391551 32.95 SGD
Shipped after 2017-03-06
6 8 - 7 Release Bush:LightGray 14.2 Brass Uni1/8 12.2 - 15.8 (Nylon) 26.1 (urethane) 18 20.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H08-U01A 41391576 28.77 SGD
Shipped after 2017-03-06
4.5 6 - 12.8 Release Bush:LightGray 13.3 Brass + Electroless nickel plating Uni1/4 9.7 - 10.6 (Nylon) 13.1 (urethane) 10.4 17 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-U02N 41391542 28.99 SGD
Shipped after 2017-03-06
3 4 - 12.7 Release Bush:LightGray 13.3 Brass Uni1/4 7.7 - 8.9 (Nylon) 5.6 (urethane) 4 15.3 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-U02A 41391454 26.80 SGD
Shipped after 2017-03-06
3 4 - 6.6 Release Bush:LightGray 13.3 Brass Uni1/8 7.7 - 11.1 (Nylon) 5.6 (urethane) 4 15.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-U01A 41391436 24.16 SGD
Shipped after 2017-03-06
4.5 6 - 12.8 Release Bush:LightGray 13.3 Brass Uni1/4 9.7 - 10.6 (Nylon) 13.1 (urethane) 10.4 17 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-U02A 41391533 26.80 SGD
Shipped after 2017-03-06
6 8 - 10.1 Release Bush:LightGray 14.2 Brass Uni1/4 12.2 - 12.1 (Nylon) 26.1 (urethane) 18 18.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H08-U02A 41391594 29.77 SGD
Shipped after 2017-03-06
9 - 19 17.9 Release Bush:LightGray 17 Brass + Electroless nickel plating Uni3/8 17 - 15.4 (Nylon) 58.3 (urethane) 46.1 21.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-U03N 41391743 24.33 SGD
Shipped after 2017-03-06
9 - 22 25.4 Release Bush:LightGray 17 Brass Uni1/2 17 - 9.1 (Nylon) 58.3 (urethane) 46.1 17.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-U04A 41391752 26.63 SGD
Shipped after 2017-03-06
- - 24 33.9 Release Bush:LightGray 20.6 Brass Uni3/8 21.8 - 22.8 (Nylon) 81 (urethane) 67 29.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-U03A 41391777 44.32 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of 6mm tube
5
From Japan
On 2013-07-30 15:11:22
You can use without any problems.
This review is about item#41391472.

Related Products

SMC

SMC