Buy more than* S$200* and get FREE SHIPPING

Half Union KQ2H

Caution
Size A is a reference dimension after R screw and Uni screw insertion.
Purpose
Most popular type. For pipe fitting to same direction from female screw part.
Minimum Hole Diameter (mm)
4.6
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Compatible Tube Diameter (inch)
1/4
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Dimensions M (mm)
13.3
Screw Standards
Mounting portion: JIS B0203 (pipe taper thread), JJIS B0205 (metric coarse thread) nut: JIS B0205 (metric fine thread)
Material (Screwed Part)
Brass
Dimension D (phi mm)
10
Effective Sectional Area (mm2)
(Nylon) 13.5 (urethane) 11.5
Seal
(Threaded portion) with sealant
Color
Release button: Orange
...see all
Product Options
ADD TO CART
Hexagon Opposite Side H (mm) Connection Thread Dimensions A (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side H (mm) Connection Thread Dimensions A (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 R1/8 15.1 18.2 7.1 1Bag(10PC) 1 KQ2H07-01AS 41393283 28.77 SGD
Shipped after 2017-01-23
14 R1/4 12 16.7 12.1 1Bag(10PC) 1 KQ2H07-02AS 41393301 29.77 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products

SMC

SMC