Buy more than* S$200* and get FREE SHIPPING

Half Union KQ2H, Sealant, Metric Size

5.00 (1)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Dimensions M (mm) Color Material (Screwed Part) Connection Thread Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Dimensions L (mm) Hexagon Opposite Side H (mm) Seal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Dimensions M (mm) Color Material (Screwed Part) Connection Thread Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Dimensions L (mm) Hexagon Opposite Side H (mm) Seal Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 37.4 20.6 Release Bush:LightGray Brass + Electroless nickel plating R1/4 21.8 27.8 (Nylon) 58.3 (urethane) 46.1 9 32.5 24 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-02NS 41394114 47.83 SGD
Shipped after 2017-03-06
3.2 - 6 13.3 Release Bush:LightGray Brass R1/8 6.7 10.9 (Nylon) 3.4 (urethane) 2.9 2.5 14 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H23-01AS 41394166 20.90 SGD
Shipped after 2017-03-06
3.2 - 6 13.3 Release Bush:LightGray Brass + Electroless nickel plating R1/8 6.7 10.9 (Nylon) 3.4 (urethane) 2.9 2.5 14 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H23-01NS 41394175 23.14 SGD
Shipped after 2017-03-06
3.2 - 15.3 13.3 Release Bush:LightGray Brass R1/4 6.7 12 (Nylon) 3.4 (urethane) 2.9 2.5 16.7 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H23-02AS 41394184 32.75 SGD
Shipped after 2017-03-06
6 - 24.5 13.3 Release Bush:LightGray Brass R3/8 9.7 13 (Nylon) 13.1 (urethane) 10.4 4.5 18.1 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-03AS 41393886 35.27 SGD
Shipped after 2017-03-06
- - 44.7 15.6 Release Bush:LightGray Brass R1/2 14.6 15.9 (Nylon) 41.5 (urethane) 29.5 7.5 22.3 22 (Thread) with sealant   1Bag(5PC) 1 KQ2H10-04AS 41394026 22.94 SGD
In stock
4 - 14.6 13.3 Release Bush:LightGray Brass + Electroless nickel plating R1/4 7.7 12 (Nylon) 5.6 (urethane) 4 3 16.7 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-02NS 41393834 31.22 SGD
Shipped after 2017-03-06
8 - 11.9 14.2 Release Bush:LightGray Brass + Electroless nickel plating R1/8 12.2 19.4 (Nylon) 26.1 (urethane) 18 6 22.5 - (Thread) with sealant   1Bag(10PC) 1 KQ2H08-01NS 41393913 33.02 SGD
In stock
8 - 13.9 14.2 Release Bush:LightGray Brass + Electroless nickel plating R1/4 12.2 17.3 (Nylon) 26.1 (urethane) 18 6 22 - (Thread) with sealant   1Bag(10PC) 1 KQ2H08-02NS 41393931 31.30 SGD
In stock
- - 16.9 15.6 Release Bush:LightGray Brass R1/8 14.6 20.7 (Nylon) 26.1 (urethane) 26.1 6 23.8 - (Thread) with sealant   1Bag(5PC) 1 KQ2H10-01AS 41393965 17.84 SGD
In stock
- - 44.7 15.6 Release Bush:LightGray Brass + Electroless nickel plating R1/2 14.6 15.9 (Nylon) 41.5 (urethane) 29.5 7.5 22.3 22 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-04NS 41394035 23.11 SGD
Shipped after 2017-03-06
- - 42.4 20.6 Release Bush:LightGray Brass R3/8 21.8 28 (Nylon) 81 (urethane) 67 - 33.1 24 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-03AS 41394123 43.44 SGD
Shipped after 2017-03-06
- - 44.6 20.6 Release Bush:LightGray Brass + Electroless nickel plating R1/2 21.8 25.7 (Nylon) 113 (urethane) 67 - 32.1 24 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-04NS 41394157 48.81 SGD
Shipped after 2017-03-06
- - 37.4 20.6 Release Bush:LightGray Brass R1/4 21.8 27.8 (Nylon) 58.3 (urethane) 46.1 9 32.5 24 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-02AS 41394105 43.44 SGD
Shipped after 2017-03-06
8 Air,water 13.9 14.2 Release button: light gray Brass R1/4 12.2 17.3 (Nylon) 26.1 (Urethane) 18 6 22 14 (Threaded portion) with sealant   1Bag(10PC) 1 KQ2H08-02AS 41393922 29.11 SGD
Shipped after 2017-03-03
12 Air,water 24.3 17 Release button: light gray Brass R1/4 17 24 (Nylon) 58.3 (Urethane) 46.1 9 28.7 19 (Threaded portion) with sealant   1Bag(5PC) 1 KQ2H12-02AS 41394044 22.24 SGD
In stock
4 Air,water 14.6 13.3 Release button: light gray Brass R1/4 7.7 12 (Nylon) 5.6 (Urethane) 4 3 16.7 14 (Threaded portion) with sealant   1Bag(10PC) 1 KQ2H04-02AS 41393825 26.03 SGD
Shipped after 2017-03-06
4 Air, water 5.6 13.3 Release button: light gray Brass R1/8 7.7 11.2 (Nylon) 5.6 (urethane) 4 3 14.3 10 (Threaded portion) with sealant   1Bag(10PC) 1 KQ2H04-01AS 41393807 18.57 SGD
In stock
6 Air, water 12.5 13.3 Release button: light gray Brass R1/4 9.7 12 (Nylon) 13.1 (urethane) 10.4 4.5 16.7 14 (Threaded portion) with sealant   1Bag(10PC) 1 KQ2H06-02AS 41393861 26.03 SGD
In stock
12 Air, water 37.7 17 Release button: light gray Brass R1/2 17 15.9 (Nylon) 58.3 (urethane) 46.1 9 22.3 22 (Threaded portion) with sealant   1Bag(5PC) 1 KQ2H12-04AS 41394087 26.14 SGD
In stock
10 Air, water 22.5 15.6 Release button: light gray Brass R3/8 14.6 18.4 (Nylon) 41.5 (urethane) 29.5 7.5 23.5 17 (Threaded portion) with sealant   1Bag(5PC) 1 KQ2H10-03AS 41394001 17.74 SGD
In stock
6 Air, water 5.8 13.3 Release button: light gray Brass + Electroless nickel plating R1/8 9.7 15.3 (Nylon) 13.1 (urethane) 10.4 4.5 18.4 10 (Threaded portion) with sealant   1Bag(10PC) 1 KQ2H06-01NS 41393852 21.96 SGD
In stock
10 Air, water 22.1 15.6 Release button: light gray Brass R1/4 14.6 22.6 (Nylon) 41.5 (urethane) 29.5 7.5 27.3 17 (Threaded portion) with sealant   1Bag(5PC) 1 KQ2H10-02AS 41393983 17.25 SGD
In stock
12 Air, water 25.2 17 Release button: light gray Brass R3/8 17 20.8 (Nylon) 58.3 (urethane) 46.1 9 25.9 19 (Threaded portion) with sealant   1Bag(5PC) 1 KQ2H12-03AS 41394062 22.24 SGD
In stock
6 Air, water 5.8 13.3 Release button: light gray Brass R1/8 9.7 15.3 (Nylon) 13.1 (urethane) 10.4 4.5 18.4 10 (Threaded portion) with sealant   1Bag(10PC) 1 KQ2H06-01AS 41393843 19.77 SGD
In stock
4 - 5.6 13.3 Release Bush:LightGray Brass + Electroless nickel plating R1/8 7.7 11.2 (Nylon) 5.6 (urethane) 4 3 14.3 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H04-01NS 41393816 23.14 SGD
Shipped after 2017-03-06
8 - 21 14.2 Release Bush:LightGray Brass + Electroless nickel plating R3/8 12.2 13 (Nylon) 26.1 (urethane) 18 6 18.1 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H08-03NS 41393956 40.28 SGD
Shipped after 2017-03-06
- - 24.3 17 Release Bush:LightGray Brass + Electroless nickel plating R1/4 17 24 (Nylon) 58.3 (urethane) 46.1 9 28.7 19 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-02NS 41394053 23.89 SGD
Shipped after 2017-03-06
- - 42.4 20.6 Release Bush:LightGray Brass + Electroless nickel plating R3/8 21.8 28 (Nylon) 81 (urethane) 67 - 33.1 24 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-03NS 41394132 47.83 SGD
Shipped after 2017-03-06
- - 44.6 20.6 Release Bush:LightGray Brass R1/2 21.8 25.7 (Nylon) 113 (urethane) 67 - 32.1 24 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H16-04AS 41394141 44.42 SGD
In stock
3.2 - 15.3 13.3 Release Bush:LightGray Brass + Electroless nickel plating R1/4 6.7 12 (Nylon) 3.4 (urethane) 2.9 2.5 16.7 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H23-02NS 41394193 34.95 SGD
Shipped after 2017-03-06
6 - 12.5 13.3 Release Bush:LightGray Brass + Electroless nickel plating R1/4 9.7 12 (Nylon) 13.1 (urethane) 10.4 4.5 16.7 - (Thread) with sealant   1Bag(10PC) 1 KQ2H06-02NS 41393877 28.23 SGD
In stock
- - 25.2 17 Release Bush:LightGray Brass + Electroless nickel plating R3/8 17 20.8 (Nylon) 58.3 (urethane) 46.1 9 25.9 19 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-03NS 41394071 23.89 SGD
Shipped after 2017-03-06
8 - 11.9 14.2 Release Bush:LightGray Brass R1/8 12.2 19.4 (Nylon) 26.1 (urethane) 18 6 22.5 - (Thread) with sealant   1Bag(10PC) 1 KQ2H08-01AS 41393904 28.11 SGD
In stock
- - 16.9 15.6 Release Bush:LightGray Brass + Electroless nickel plating R1/8 14.6 20.7 (Nylon) 26.1 (urethane) 26.1 6 23.8 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-01NS 41393974 19.50 SGD
Shipped after 2017-03-06
- - 22.1 15.6 Release Bush:LightGray Brass + Electroless nickel plating R1/4 14.6 22.6 (Nylon) 41.5 (urethane) 29.5 7.5 27.3 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H10-02NS 41393992 18.89 SGD
Shipped after 2017-03-06
- - 22.5 15.6 Release Bush:LightGray Brass + Electroless nickel plating R3/8 14.6 18.4 (Nylon) 41.5 (urethane) 29.5 7.5 23.5 - (Thread) with sealant   1Bag(5PC) 1 KQ2H10-03NS 41394017 19.38 SGD
In stock
6 - 24.5 13.3 Release Bush:LightGray Brass + Electroless nickel plating R3/8 9.7 13 (Nylon) 13.1 (urethane) 10.4 4.5 18.1 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H06-03NS 41393895 39.06 SGD
Shipped after 2017-03-06
8 - 21 14.2 Release Bush:LightGray Brass R3/8 12.2 13 (Nylon) 26.1 (urethane) 18 6 18.1 - (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H08-03AS 41393947 36.98 SGD
In stock
- - 37.7 17 Release Bush:LightGray Brass + Electroless nickel plating R1/2 17 15.9 (Nylon) 58.3 (urethane) 46.1 9 22.3 22 (Thread) with sealant *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2H12-04NS 41394096 28.89 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flow rate of less piping
5
From Japan
On 2015-11-09 16:03:50
I use without problems.
This review is about item#41393807.

Related Products

SMC

SMC