Buy more than* S$200* and get FREE SHIPPING

Female Union KQ2F

Caution
Dimension phi D means the maximum diameter.
Purpose
Use it to pipe fitting from mail threaded part like pressure gauge.
Minimum Hole Diameter (mm)
4.6
Hexagon Opposite Side H (mm)
14.29
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Compatible Tube Diameter (inch)
1/4
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Dimensions M (mm)
13.3
Screw Standards
Mounting portion: ANSI / ASME1.20.1 (NPT screw), JIS B0208 (Unified fine thread) nut: JIS B0208 (Unified fine thread)
Dimension L2 (mm)
9.5
Material (Screwed Part)
Brass + electroless nickel plating
Connection Thread
NPT1/8
Dimension D (phi mm)
10.2
Dimension L1 (mm)
24.4
Effective Sectional Area (mm2)
(Nylon) 13 (urethane) 11.5
Weight (g)
14.2
Color
Release button: Orange
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 KQ2F07-34N 41400107 42.51 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products

SMC

SMC