Buy more than* S$200* and get FREE SHIPPING

Union Y KQ2U Metric Size

Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimension L1 (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Conformity Tube Outside Diameter (phi mm) Dimensions N (mm) Weight (g) Dimension 0 (phi mm) Dimension Q(mm) Dimensions M (mm) Dimensions p (mm) Dimension L2 (mm) Fluid Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Effective Sectional Area (mm2) Minimum Hole Diameter (mm) Conformity Tube Outside Diameter (phi mm) Dimensions N (mm) Weight (g) Dimension 0 (phi mm) Dimension Q(mm) Dimensions M (mm) Dimensions p (mm) Dimension L2 (mm) Fluid Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.9 (Nylon) 3.4 (urethane) 2.9 2.5 3.2 3.2 4.8 6 5.2 13.3 7.15 18 - 7.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2U23-00A 41400843 55.59 SGD
Shipped after 2017-05-01
51.5 (Nylon) 113 (urethane) 60 - - 4.2 30.6 8 14 20.6 23.8 35 - 23.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2U16-00A 41400834 73.73 SGD
Shipped after 2017-05-01
33.2 (Nylon) 25.6 (urethane) 17.7 6 8 4.2 7.4 8 8.7 14.2 13.2 22.3 - 13.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2U08-00A 41400807 67.22 SGD
In stock
25.8 (Nylon) - (urethane) 0.9 1.2 2 3.2 1.6 6 4.5 11.9 5.8 16.1 - 5.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2U02-00A 41400773 63.34 SGD
Shipped after 2017-05-01
29 (Nylon) 4.2 (urethane) 4.2 3 4 3.2 5.8 6 5.7 13.3 8.2 18.2 - 8.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2U04-00A 41400782 55.59 SGD
In stock
41.1 (Nylon) 57.4 (urethane) 45.4 9 - 4.2 16.4 8 11.4 17 18.5 27.8 - 18.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2U12-00A 41400825 47.03 SGD
Shipped after 2017-05-12
30.1 (Nylon) 13.4 (urethane) 10.6 4.5 6 3.2 8.1 6 6.8 13.3 10.4 19.4 Air, water 10.4   1Bag(10PC) 1 KQ2U06-00A 41400791 51.55 SGD
In stock
37.1 (Nylon) 40 (urethane) 28.4 7.5 10 4.2 11.2 8 10.1 15.6 15.9 25 Air, water 15.9   1Bag(5PC) 1 KQ2U10-00A 41400816 34.75 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products

SMC

SMC