Buy more than* S$200* and get FREE SHIPPING

Plug-In Reducer KQ2R

4.00 (1)
Purpose
It is used to change sizes of one touch fittings.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Minimum Hole Diameter (mm) Compatible Tube Joint d (mm) Dimensions M (mm) Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) Minimum Hole Diameter (mm) Compatible Tube Joint d (mm) Dimensions M (mm) Dimension D (phi mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - 1.3 3 8 13.3 8.2 15.4 (Nylon) 5.6 (urethane) 4 29.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R04-08A 41403232 33.50 SGD
Shipped after 2017-04-05
6 - 2.1 4.5 - 13.3 10.4 18.3 (Nylon) 13.1 (urethane) 10.4 33.9 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R06-10A 41403275 35.48 SGD
Shipped after 2017-04-05
3.2 - 1 2.5 6 13.3 7.1 15.8 (Nylon) 3.4 (urethane) 2.9 29.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R23-06A 41403354 31.96 SGD
Shipped after 2017-04-05
- - 7 9 - 17 18.5 25.1 (Nylon) 58.3 (urethane) 46.1 45.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2R12-16A 41403336 22.96 SGD
Shipped after 2017-04-05
2 - 0.6 1.4 4 11.9 5.8 14.5 (Nylon) - (urethane) 0.9 27.8   1Bag(10PC) 1 KQ2R02-04A 41403214 31.96 SGD
In stock
6 - 1.7 4.5 8 13.3 10.4 17.4 (Nylon) 13.1 (urethane) 10.4 31.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R06-08A 41403266 33.50 SGD
Shipped after 2017-04-04
8 - 3.4 6 - 14.2 13.2 19.5 (Nylon) 26.1 (urethane) 18 36.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R08-12A 41403302 41.95 SGD
Shipped after 2017-04-05
6 - 1.4 2.5 4 13.3 10.4 20.3 (Nylon) 4 (urethane) 4 33.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R06-04A 41403257 33.50 SGD
Shipped after 2017-04-05
6 - 3.2 4.5 - 13.3 12 18.7 (Nylon) 13.1 (urethane) 10.4 35.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R06-12A 41403284 35.48 SGD
Shipped after 2017-04-05
3.2 - 1.6 2.5 4 13.3 7.1 15.3 (Nylon) 3.4 (urethane) 2.9 28.6 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R23-04A 41403345 31.52 SGD
Shipped after 2017-04-05
4 Air,water 2.2 3 6 13.3 8.2 15.3 (Nylon) 5.6 (Urethane) 4 28.6   1Bag(10PC) 1 KQ2R04-06A 41403223 32.51 SGD
In stock
4 - 2.2 3 - 13.3 10.4 16.1 (Nylon) 5.6 (urethane) 4 31.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R04-10A 41403241 33.50 SGD
Shipped after 2017-04-05
- - 4.5 7.5 - 15.6 15.9 22.2 (Nylon) 41.5 (urethane) 32.8 39.2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2R10-12A 41403311 22.08 SGD
Shipped after 2017-04-05
8 - 2.9 6 - 14.2 13.2 19.5 (Nylon) 26.1 (urethane) 18 35.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2R08-10A 41403293 39.97 SGD
Shipped after 2017-04-04
- - 6 7.5 - 15.6 16 24.1 (Nylon) 41.5 (urethane) 32.8 44.7 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2R10-16A 41403327 22.45 SGD
Shipped after 2017-04-05
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture of robot
4
From Japan
On 2016-08-15 16:34:59
It is a high price, but the quality is good.
This review is about item#41403214.

Related Products

SMC

SMC