Buy more than* S$200* and get FREE SHIPPING

Reducing Straight KQ2H Metric Size

Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimention D1 (phimm) Effective Sectional Area (mm2) Purpose Dimensions L (mm) Compatible Tube Outer Diameter B (mm) Weight (g) Compatible Tube Outer Diameter A (mm) Minimum Hole Diameter (mm) Dimensions M2 (mm) Dimensions M1 (mm) Fluid Dimention D2 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Effective Sectional Area (mm2) Purpose Dimensions L (mm) Compatible Tube Outer Diameter B (mm) Weight (g) Compatible Tube Outer Diameter A (mm) Minimum Hole Diameter (mm) Dimensions M2 (mm) Dimensions M1 (mm) Fluid Dimention D2 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.4 (Nylon) 13.1 (urethane) 10.4 - 28.5 8 2.9 6 4.5 14.2 13.3 Air, water 13.2   1Bag(10PC) 1 KQ2H06-08A 41406802 37.89 SGD
In stock
13.2 (Nylon) 26.1 (urethane) 18 - 30.8 10 4.9 8 6 15.6 14.2 Air, water 15.9   1Bag(10PC) 1 KQ2H08-10A 41406811 48.88 SGD
In stock
18.5 (Nylon) 58.3 (urethane) 46.1 Use to connect different size tubes 38.6 - 12.4 - 9 20.6 17 - 23.8   1Bag(5PC) 1 KQ2H12-16A 41406836 45.85 SGD
Shipped after 2017-04-04
7.1 (Nylon) 3.4 (urethane) 2.9 Use to connect different size tubes 27.6 6 1.8 3.2 2.5 13.3 13.3 - 10.4   1Bag(10PC) 1 KQ2H23-06A 41406854 37.89 SGD
In stock
5.8 (Nylon) - (urethane) 0.9 Use to connect different size tubes 26.2 3.2 1.1 2 1.4 13.3 11.9 - 7.1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2H02-23A 41406784 40.31 SGD
Shipped after 2017-04-04
7.1 (Nylon) 3.4 (urethane) 2.9 Use to connect different size tubes 27.6 4 3 3.2 2.5 13.3 13.3 - 8.2   1Bag(10PC) 1 KQ2H23-04A 41406845 39.97 SGD
In stock
15.9 (Nylon) 41.5 (urethane) 29.5 Use to connect different size tubes 33.6 - 7.2 - 7.5 17 15.6 - 18.5   1Bag(5PC) 1 KQ2H10-12A 41406827 26.96 SGD
In stock
5.8 (Nylon) - (Urethane) 0.9 Use to connect different size tubes 26.2 4 1.2 2 1.4 13.3 11.9 Air,water 8.2   1Bag(10PC) 1 KQ2H02-04A 41406775 37.78 SGD
In stock
8.2 (Nylon) 5.6 (Urethane) 5.6 Use to connect different size tubes 27.6 6 3.9 4 3 13.3 13.3 Air,water 10.4   1Bag(10PC) 1 KQ2H04-06A 41406793 37.89 SGD
In stock
ADD TO CART

Related Products

SMC

SMC