Buy more than* S$200* and get FREE SHIPPING

Different Diameter Union

Caution
Dimensions phi D1 and phi D2 mean the maximum diameter.
Purpose
Use it to connect tubings that branch with size down in the same direction.
Compatible Tube Outer Diameter B (mm)
6
Compatible Tube Outer Diameter A (mm)
4
Minimum Hole Diameter (mm)
3
Dimensions N (mm)
3.2
Dimensions M2 (mm)
13.3
Dimensions M1 (mm)
13.3
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Dimension 0 (phi mm)
6
Assured Withstand Pressure (MPa)
3
Dimension Q(mm)
6.8
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Dimensions p (mm)
8.2
Dimension L2 (mm)
18
Dimention D2 (phi mm)
10.4
Dimention D1 (phimm)
8.2
Dimension L1 (mm)
29
Effective Sectional Area (mm2)
(Nylon) 4.2 (urethane) 4.2
Weight (g)
6.6
Color
Body: white system, release Bush: light gray
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 KQ2U04-06A 41407301 51.55 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products

SMC

SMC