Buy more than* S$200* and get FREE SHIPPING

Bulkhead Union KQ2E

Purpose
Tube connection e.g. panel mounting
Minimum Hole Diameter (mm)
3
Hexagon Opposite Side H (mm)
14
Ambient Temperature and Water Temperature (Degree c)
-5 -60, In the case of water: 0 over 40 (with no freezing)
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa-1MPa
Fluid
Air, water
Dimensions M (mm)
13.3
Mounting Hole (mm)
13
Screw Standards
Mounting portion: JIS B0203 (pipe taper thread), JIS B0205 (metric coarse thread) nut: JIS B0205 (metric fine thread)
Material (Screwed Part)
Brass
Dimension T
M12x1
Effective Sectional Area (mm2)
(Nylon) 5.6 (urethane) 4
Dimensions L (mm)
27.3
Conformity Tube Outside Diameter (phi mm)
4
Weight (g)
22.9
Color
Release button: Light gray
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2E04-00A 41408464 51.55 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products

SMC

SMC