Buy more than* S$200* and get FREE SHIPPING

Tee Fitting KQ2T

Purpose
Use it to branch pipe fitting from female threaded portion in the direction of 90 deg angles to each other.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimensions A (mm) Dimension L1 (mm) Minimum Hole Diameter (mm) Effective Sectional Area (mm2) Seal Dimensions M (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Material (Screwed Part) Hexagon Opposite Side H (mm) Connection Thread Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Dimension L1 (mm) Minimum Hole Diameter (mm) Effective Sectional Area (mm2) Seal Dimensions M (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimension L2 (mm) Dimention D2 (phi mm) Dimention D1 (phimm) Material (Screwed Part) Hexagon Opposite Side H (mm) Connection Thread Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.2 14.8 3 (Nylon) 6 (urethane) 4.1 (Thread) with sealant 13.3 4 5.5 16.2 10 8.2 Brass - R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T04-01AS 41411456 45.03 SGD
Shipped after 2017-01-27
17.2 14.8 3 (Nylon) 6 (urethane) 4.1 (Thread) with sealant 13.3 4 5.5 16.2 10 8.2 Brass + Electroless nickel plating - R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T04-01NS 41411465 47.22 SGD
Shipped after 2017-01-27
21.1 14.8 3 (Nylon) 6 (urethane) 4.1 (Thread) with sealant 13.3 4 15 21.7 10 8.2 Brass - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T04-02AS 41411474 52.27 SGD
Shipped after 2017-01-27
21.1 14.8 3 (Nylon) 6 (urethane) 4.1 (Thread) with sealant 13.3 4 15 21.7 10 8.2 Brass + Electroless nickel plating - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T04-02NS 41411483 55.57 SGD
Shipped after 2017-01-27
27 17.2 6 (Nylon) 26.3 (urethane) 18.2 (Thread) with sealant 14.2 8 26.5 25.5 12 13.2 Brass + Electroless nickel plating - R3/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T08-03NS 41411605 70.40 SGD
Shipped after 2017-01-27
28.4 18.6 6 (Nylon) 21.6 (urethane) 14.9 (Thread) with sealant 15.6 - 13.9 23.5 12 15.9 Brass - R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T10-01AS 41411614 37.17 SGD
Shipped after 2017-01-27
28.4 18.6 6 (Nylon) 21.6 (urethane) 14.9 (Thread) with sealant 15.6 - 13.9 23.5 12 15.9 Brass + Electroless nickel plating - R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T10-01NS 41411623 38.82 SGD
Shipped after 2017-01-27
32.4 19.3 7.5 (Nylon) 35.2 (urethane) 25 (Thread) with sealant 15.6 - 24.8 29.5 17 15.9 Brass - R3/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T10-03AS 41411657 39.32 SGD
Shipped after 2017-01-27
37.7 21.5 9 (Nylon) 57.2 (urethane) 45.2 (Thread) with sealant 17 - 50.4 34.8 17 18.5 Brass 22 R1/2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T12-04AS 41411736 46.73 SGD
Shipped after 2017-01-27
39.8 25.1 9 (Nylon) 57.2 (urethane) 57.2 (Thread) with sealant 20.6 - 35.5 32.6 17 23.8 Brass + Electroless nickel plating - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T16-02AS 41411754 79.34 SGD
Shipped after 2017-01-27
20 14.5 2.5 (Nylon) 3.4 (urethane) 2.9 (Thread) with sealant 13.3 3.2 14.7 21.1 10 7.1 Brass + Electroless nickel plating - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T23-02NS 41411842 55.57 SGD
Shipped after 2017-01-27
19.4 15.5 4.5 (Nylon) 13.9 (urethane) 11 (Thread) with sealant 13.3 6 6.1 17.3 10 10.4 Brass + Electroless nickel plating - R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T06-01NS 41411501 49.32 SGD
Shipped after 2017-01-27
23.3 15.5 4.5 (Nylon) 13.9 (urethane) 11 (Thread) with sealant 13.3 6 15.6 22.8 10 10.4 Brass + Electroless nickel plating - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T06-02NS 41411526 58.76 SGD
Shipped after 2017-01-27
24.2 15.5 4.5 (Nylon) 13.9 (urethane) 11 (Thread) with sealant 13.3 6 27.4 24.1 10 10.4 Brass - R3/8 -   1Bag(10PC) 1 KQ2T06-03AS 41411535 59.64 SGD
Shipped after 2017-01-27
27.3 17.2 6 (Nylon) 26.3 (urethane) 18.2 (Thread) with sealant 14.2 8 19.4 25.4 12 13.2 Brass + Electroless nickel plating - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T08-02NS 41411587 63.91 SGD
Shipped after 2017-01-27
31.9 19.3 7.5 (Nylon) 35.2 (urethane) 25 (Thread) with sealant 15.6 - 24.3 28.6 17 15.9 Brass - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T10-02AS 41411632 37.17 SGD
Shipped after 2017-01-27
31.9 19.3 7.5 (Nylon) 35.2 (urethane) 25 (Thread) with sealant 15.6 - 24.3 28.6 17 15.9 Brass + Electroless nickel plating - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T10-02NS 41411641 38.82 SGD
Shipped after 2017-01-27
42.2 27.1 - (Nylon) 71 (urethane) 71 (Thread) with sealant 20.6 - 47.7 35.4 21 23.8 Brass + Electroless nickel plating 22 R3/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T16-03NS 41411781 87.58 SGD
Shipped after 2017-01-27
39.6 27.1 - (Nylon) 100 (urethane) 84 (Thread) with sealant 20.6 - 51.4 34.1 21 23.8 Brass + Electroless nickel plating 22 R1/2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T16-04AS 41411797 80.34 SGD
Shipped after 2017-01-27
39.6 27.1 - (Nylon) 100 (urethane) 84 (Thread) with sealant 20.6 - 51.4 34.1 21 23.8 Brass + Electroless nickel plating 22 R1/2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T16-04NS 41411806 89.12 SGD
Shipped after 2017-01-27
20 14.5 2.5 (Nylon) 3.4 (urethane) 2.9 (Thread) with sealant 13.3 3.2 14.7 21.1 10 7.1 Brass - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T23-02AS 41411833 52.27 SGD
Shipped after 2017-01-27
23.3 15.5 4.5 (Nylon) 13.9 (urethane) 11 (Thread) with sealant 13.3 6 15.6 22.8 10 10.4 Brass - R1/4 -   1Bag(10PC) 1 KQ2T06-02AS 41411517 55.47 SGD
Shipped after 2017-01-27
22.2 16.4 4.5 (Nylon) 14 (urethane) 14 (Thread) with sealant 14.2 8 7.9 18.7 10 13.2 Brass + Electroless nickel plating - R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T08-01NS 41411562 60.84 SGD
Shipped after 2017-01-27
27.3 17.2 6 (Nylon) 26.3 (urethane) 18.2 (Thread) with sealant 14.2 8 19.4 25.4 12 13.2 Brass - R1/4 -   1Bag(10PC) 1 KQ2T08-02AS 41411571 60.62 SGD
Shipped after 2017-01-27
27 17.2 6 (Nylon) 26.3 (urethane) 18.2 (Thread) with sealant 14.2 8 26.5 25.5 12 13.2 Brass - R3/8 -   1Bag(10PC) 1 KQ2T08-03AS 41411596 64.91 SGD
Shipped after 2017-01-27
32.4 19.3 7.5 (Nylon) 35.2 (urethane) 25 (Thread) with sealant 15.6 - 24.8 29.5 17 15.9 Brass + Electroless nickel plating - R3/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T10-03NS 41411666 42.07 SGD
Shipped after 2017-01-27
35.1 19.3 7.5 (Nylon) 35.2 (urethane) 25 (Thread) with sealant 15.6 - 47.3 33.5 17 15.9 Brass 22 R1/2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T10-04AS 41411675 42.39 SGD
Shipped after 2017-01-27
35 21.5 9 (Nylon) 57.2 (urethane) 45.2 (Thread) with sealant 17 - 28 30.8 17 18.5 Brass - R3/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T12-03AS 41411711 46.73 SGD
Shipped after 2017-01-27
42.2 27.1 - (Nylon) 71 (urethane) 71 (Thread) with sealant 20.6 - 47.7 35.4 21 23.8 Brass + Electroless nickel plating 22 R3/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T16-03AS 41411772 79.34 SGD
Shipped after 2017-01-27
34.5 21.5 9 (Nylon) 57.2 (urethane) 45.2 (Thread) with sealant 17 - 27.3 29.9 17 18.5 Brass + Electroless nickel plating - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T12-02NS 41411702 49.47 SGD
Shipped after 2017-01-27
39.8 25.1 9 (Nylon) 57.2 (urethane) 57.2 (Thread) with sealant 20.6 - 35.5 32.6 17 23.8 Brass + Electroless nickel plating - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T16-02NS 41411763 87.58 SGD
Shipped after 2017-01-27
24.2 15.5 4.5 (Nylon) 13.9 (urethane) 11 (Thread) with sealant 13.3 6 27.4 24.1 10 10.4 Brass + Electroless nickel plating - R3/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T06-03NS 41411544 65.13 SGD
Shipped after 2017-01-27
22.2 16.4 4.5 (Nylon) 14 (urethane) 14 (Thread) with sealant 14.2 8 7.9 18.7 10 13.2 Brass - R1/8 -   1Bag(10PC) 1 KQ2T08-01AS 41411553 58.64 SGD
Shipped after 2017-01-27
35.1 19.3 7.5 (Nylon) 35.2 (urethane) 25 (Thread) with sealant 15.6 - 47.3 33.5 17 15.9 Brass + Electroless nickel plating 22 R1/2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T10-04NS 41411684 46.78 SGD
Shipped after 2017-01-27
34.5 21.5 9 (Nylon) 57.2 (urethane) 45.2 (Thread) with sealant 17 - 27.3 29.9 17 18.5 Brass - R1/4 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T12-02AS 41411693 46.73 SGD
Shipped after 2017-01-27
35 21.5 9 (Nylon) 57.2 (urethane) 45.2 (Thread) with sealant 17 - 28 30.8 17 18.5 Brass + Electroless nickel plating - R3/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T12-03NS 41411727 49.47 SGD
Shipped after 2017-01-27
37.7 21.5 9 (Nylon) 57.2 (urethane) 45.2 (Thread) with sealant 17 - 50.4 34.8 17 18.5 Brass + Electroless nickel plating 22 R1/2 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2T12-04NS 41411745 51.12 SGD
Shipped after 2017-01-27
17.1 14.5 2.5 (Nylon) 3.4 (urethane) 2.9 (Thread) with sealant 13.3 3.2 5.2 16.6 10 7.1 Brass - R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T23-01AS 41411815 45.03 SGD
Shipped after 2017-01-27
17.1 14.5 2.5 (Nylon) 3.4 (urethane) 2.9 (Thread) with sealant 13.3 3.2 5.2 16.6 10 7.1 Brass + Electroless nickel plating - R1/8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2T23-01NS 41411824 47.22 SGD
Shipped after 2017-01-27
19.4 15.5 4.5 (Nylon) 13.9 (Urethane) 11 (Threaded portion) with sealant 13.3 6 6.1 17.3 10 10.4 Brass 10 R1/8 Air,water   1Bag(10PC) 1 KQ2T06-01AS 41411492 47.12 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products

SMC

SMC