Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Half Union KQ2H

5.00 (1)
Purpose
Half union for narrow space that tightens hex hole inside the body by hex socket wrench.
Assured Withstand Pressure (MPa)
3
Working Pressure Range
-100kPa to 1MPa
...see all
Product Options
ADD TO CART
Dimension D (phi mm) Fluid Dimensions A (mm) Dimension L1 (mm) Minimum Hole Diameter (mm) Effective Sectional Area (mm2) Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimensions M (mm) Color Dimension L2 (mm) Material (Screwed Part) Connection Thread Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Fluid Dimensions A (mm) Dimension L1 (mm) Minimum Hole Diameter (mm) Effective Sectional Area (mm2) Hexagon Opposite Side H (mm) Conformity Tube Outside Diameter (phi mm) Weight (g) Dimensions M (mm) Color Dimension L2 (mm) Material (Screwed Part) Connection Thread Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Air,water 14.5 17.1 1.5 (Nylon) 1.4 (Urethane) 1.4 1.5 4 2.3 13.3 Release button: light gray 16.1 SUS34 M3x0.5   1Bag(10PC) 1 KQ2S04-M3G 41411921 43.49 SGD
Shipped after 2017-05-26
8 - 16.6 20.6 3.1 (Nylon) 4 (urethane) 4 3 4 4.1 13.3 Release Bush:LightGray 19.6 Brass M6x1.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S04-M6A 41411955 28.01 SGD
Shipped after 2017-05-10
8 - 16.6 20.6 3.1 (Nylon) 4 (urethane) 4 3 4 4.1 13.3 Release Bush:LightGray 19.6 Brass + Electroless nickel plating M6x1.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S04-M6N 41411964 30.21 SGD
Shipped after 2017-05-10
10 - 15.8 20.6 3.1 (Nylon) 4.1 (urethane) 3.6 3 4 8 13.3 Release Bush:LightGray 19.6 Brass Uni1/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S04-U01A 41411973 29.11 SGD
Shipped after 2017-05-10
10 - 14.8 17.8 2 (Nylon) 4 (urethane) 4 2 6 3.5 13.3 Release Bush:LightGray 16.3 Brass + Electroless nickel plating M5x0.8   1Bag(10PC) 1 KQ2S06-M5N 41412007 28.33 SGD
Shipped after 2017-06-01
10 - 16.6 20.6 3.1 (Nylon) 4 (urethane) 4 3 6 5.1 13.3 Release Bush:LightGray 19.6 Brass M6x1.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S06-M6A 41412016 28.33 SGD
Shipped after 2017-05-10
10 - 16.6 20.6 3.1 (Nylon) 4 (urethane) 4 3 6 5.1 13.3 Release Bush:LightGray 19.6 Brass + Electroless nickel plating M6x1.0 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S06-M6N 41412025 30.53 SGD
Shipped after 2017-05-10
12 - 12.3 17.1 1.5 (Nylon) 10 (urethane) 9.9 4 6 8.2 13.3 Release Bush:LightGray 18.8 Brass Uni1/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S06-U01A 41412034 30.53 SGD
Shipped after 2017-05-10
12 - 12.3 17.1 1.5 (Nylon) 10 (urethane) 9.9 4 6 8.2 13.3 Release Bush:LightGray 18.8 Brass + Electroless nickel plating Uni1/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S06-U01N 41412043 32.73 SGD
Shipped after 2017-05-10
14 - 11.2 17.6 2 (Nylon) 23.3 (urethane) 16.2 6 8 10.9 14.2 Release Bush:LightGray 19.5 Brass Uni1/4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S08-U02A 41412095 34.60 SGD
Shipped after 2017-05-10
14 - 11.2 17.6 2 (Nylon) 23.3 (urethane) 16.2 6 8 10.9 14.2 Release Bush:LightGray 19.5 Brass + Electroless nickel plating Uni1/4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S08-U02N 41412104 36.80 SGD
Shipped after 2017-05-10
17 - 14.2 20.6 3.1 (Nylon) 23.3 (urethane) 16.2 6 8 19.8 14.2 Release Bush:LightGray 19.7 Brass + Electroless nickel plating Uni3/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S08-U03N 41412122 43.05 SGD
Shipped after 2017-05-10
15 - 15.8 20.6 3.1 (Nylon) 17.2 (urethane) 16.2 5 - 10.5 15.6 Release Bush:LightGray 21.9 Brass Uni1/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S10-U01A 41412131 21.86 SGD
Shipped after 2017-05-10
17 - 11.4 17.8 2 (Nylon) 39 (urethane) 26.6 8 - 15.4 15.6 Release Bush:LightGray 20.1 Brass Uni1/4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S10-U02A 41412156 20.87 SGD
Shipped after 2017-05-10
17 - 11.4 17.8 2 (Nylon) 39 (urethane) 26.6 8 - 15.4 15.6 Release Bush:LightGray 20.1 Brass + Electroless nickel plating Uni1/4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S10-U02N 41412165 22.52 SGD
Shipped after 2017-05-10
17 - 14.2 20.6 3.1 (Nylon) 39 (urethane) 26.6 8 - 16.4 15.6 Release Bush:LightGray 20.1 Brass Uni3/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S10-U03A 41412174 21.86 SGD
Shipped after 2017-05-10
17 - 14.2 20.6 3.1 (Nylon) 39 (urethane) 26.6 8 - 16.4 15.6 Release Bush:LightGray 20.1 Brass + Electroless nickel plating Uni3/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S10-U03N 41412183 23.50 SGD
Shipped after 2017-05-10
18 - 16.5 22.9 5.1 (Nylon) 60 (urethane) 44.5 - - 16.1 17 Release Bush:LightGray 21.8 Brass + Electroless nickel plating Uni3/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S12-U03N 41412244 28.11 SGD
Shipped after 2017-05-10
21 - 14.6 23.2 6.1 (Nylon) 60 (urethane) 44.5 - - 28.1 17 Release Bush:LightGray 21.8 Brass Uni1/2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S12-U04A 41412253 29.04 SGD
Shipped after 2017-05-10
21 - 14.6 23.2 6.1 (Nylon) 60 (urethane) 44.5 - - 28.1 17 Release Bush:LightGray 21.8 Brass + Electroless nickel plating Uni1/2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S12-U04N 41412262 31.80 SGD
Shipped after 2017-05-10
7 - 14.5 17.1 1.5 (Nylon) 1.4 (urethane) 1.4 1.5 3.2 2.2 13.3 Release Bush:LightGray 16.1 SUS34 M3x0.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S23-M3G 41412271 43.49 SGD
Shipped after 2017-05-10
6 - 13.1 15.7 1.5 (Nylon) - (urethane) 0.9 1.5 2 1.7 11.9 Release Bush:LightGray 14.7 SUS34 M3x0.5 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S02-M3G 41411912 39.10 SGD
Shipped after 2017-05-10
8 - 14.6 17.6 2 (Nylon) 4 (urethane) 4 2 4 3 13.3 Release Bush:LightGray 16.3 Brass M5x0.8   1Bag(10PC) 1 KQ2S04-M5A 41411937 25.81 SGD
Shipped after 2017-05-01
14 - 11.1 17.5 2 (Nylon) 10.7 (urethane) 10 4 6 12.3 13.3 Release Bush:LightGray 18.8 Brass Uni1/4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S06-U02A 41412052 32.51 SGD
Shipped after 2017-05-10
14 - 11.1 17.5 2 (Nylon) 10.7 (urethane) 10 4 6 12.3 13.3 Release Bush:LightGray 18.8 Brass + Electroless nickel plating Uni1/4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S06-U02N 41412061 34.70 SGD
Shipped after 2017-05-10
14 - 12.3 17.1 1.5 (Nylon) 17.2 (urethane) 16.2 5 8 9.4 14.2 Release Bush:LightGray 19.7 Brass + Electroless nickel plating Uni1/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S08-U01N 41412086 35.70 SGD
Shipped after 2017-05-10
17 - 14.2 20.6 3.1 (Nylon) 23.3 (urethane) 16.2 6 8 19.8 14.2 Release Bush:LightGray 19.7 Brass Uni3/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S08-U03A 41412113 39.75 SGD
Shipped after 2017-05-10
21 - 11.7 20.3 4.1 (Nylon) 39 (urethane) 26.6 8 - 29.7 15.6 Release Bush:LightGray 20.1 Brass + Electroless nickel plating Uni1/2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S10-U04N 41412201 29.70 SGD
Shipped after 2017-05-10
18 - 13.4 19.8 4.1 (Nylon) 46 (urethane) 44.5 8 - 20.7 17 Release Bush:LightGray 21.5 Brass Uni1/4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S12-U02A 41412217 25.92 SGD
Shipped after 2017-05-10
18 - 13.4 19.8 4.1 (Nylon) 46 (urethane) 44.5 8 - 20.7 17 Release Bush:LightGray 21.5 Brass + Electroless nickel plating Uni1/4 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S12-U02N 41412226 27.57 SGD
Shipped after 2017-05-10
18 - 16.5 22.9 5.1 (Nylon) 60 (urethane) 44.5 - - 16.1 17 Release Bush:LightGray 21.8 Brass Uni3/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S12-U03A 41412235 26.47 SGD
Shipped after 2017-05-10
7 - 14.5 17.5 2 (Nylon) 2.5 (urethane) 2.5 2 3.2 2.6 13.3 Release Bush:LightGray 16.3 Brass M5x0.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S23-M5A 41412287 26.14 SGD
Shipped after 2017-05-10
7 - 14.5 17.5 2 (Nylon) 2.5 (urethane) 2.5 2 3.2 2.6 13.3 Release Bush:LightGray 16.3 Brass + Electroless nickel plating M5x0.8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S23-M5N 41412296 28.33 SGD
Shipped after 2017-05-10
8 - 14.6 17.6 2 (Nylon) 4 (urethane) 4 2 4 3 13.3 Release Bush:LightGray 16.3 Brass + Electroless nickel plating M5x0.8   1Bag(10PC) 1 KQ2S04-M5N 41411946 28.01 SGD
Shipped after 2017-05-01
10 - 15.8 20.6 3.1 (Nylon) 4.1 (urethane) 3.6 3 4 8 13.3 Release Bush:LightGray 19.6 Brass + Electroless nickel plating Uni1/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S04-U01N 41411982 31.30 SGD
Shipped after 2017-05-10
10 - 14.8 17.8 2 (Nylon) 4 (urethane) 4 2 6 3.5 13.3 Release Bush:LightGray 16.3 Brass M5x0.8   1Bag(10PC) 1 KQ2S06-M5A 41411991 26.14 SGD
Shipped after 2017-05-01
14 - 12.3 17.1 1.5 (Nylon) 17.2 (urethane) 16.2 5 8 9.4 14.2 Release Bush:LightGray 19.7 Brass Uni1/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 KQ2S08-U01A 41412077 33.50 SGD
Shipped after 2017-05-10
15 - 15.8 20.6 3.1 (Nylon) 17.2 (urethane) 16.2 5 - 10.5 15.6 Release Bush:LightGray 21.9 Brass + Electroless nickel plating Uni1/8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S10-U01N 41412147 23.50 SGD
Shipped after 2017-05-10
21 - 11.7 20.3 4.1 (Nylon) 39 (urethane) 26.6 8 - 29.7 15.6 Release Bush:LightGray 20.1 Brass Uni1/2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(5PC) 1 KQ2S10-U04A 41412192 26.96 SGD
Shipped after 2017-05-10
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air connection of the air actuator
5
From Japan
On 2015-08-03 15:55:23
Arbitrarily difficult to escape, so tighten hex wrench, such as outer diameter is small, easy to handle.
This review is about item#41411991.

Related Products

SMC

SMC