Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hot Grip Heavy Duty 4S 4 Stage Select Switch, Open End

5.00 (2)
Rated Operational Voltage (V)
DC12
Consumption Electric Current (mA)
When power is turned OFF / about 0.05 (resistance value: Numeric 5.0ohm +/- one side of one piece of article 10%)
Grip Length (mm)
125 (left and right)
Outer Diameter (phi mm)
Grip / 34 (left and right)
Inner Diameter (phi mm)
(Left) Grip / (right) about 25.4, about 22.2
Specification
End penetration
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 76990 41415105 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use in the winter of commuting, touring.
5
From Japan
On 2013-11-17 13:41:55
If you are considering buying from the previous, and buy this immediately, it was attached to the car. Now finally of his real exert season, touring will be fun. Feeling is satisfaction! !
This review is about item#41415105.
Thermal insulation of the hand at the time of bike operation
5
From Japan
On 2013-11-06 15:11:57
Since the temperature can be adjusted, is this time easy to use.
This review is about item#41415105.

Related Products