Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Caution Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Caution Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Mounting stays and bolts not included. White 1PC 1 500A 41415272 359.99 SGD
Shipped after 2018-05-29
- Mounting stays and bolts not included. White 1PC 1 750C 41415315 469.99 SGD
Shipped after 2018-05-29
- Mounting stays and bolts not included. Black 1PC 1 750C 41415324 469.99 SGD
Shipped after 2018-05-29
- Mounting stays and bolts not included. Black 1PC 1 750A 41415306 389.99 SGD
Shipped after 2018-05-29
- Mounting stays and bolts not included. Black 1PC 1 1200C 41415351 839.99 SGD
Shipped after 2018-05-29
- Mounting stays and bolts not included. White 1PC 1 750A 41415297 389.99 SGD
In stock
- Mounting stays and bolts not included. Black 1PC 1 500A 41415281 359.99 SGD
In stock
9.55 - Black 1PC 1 900C 41415342 509.99 SGD
In stock
9.55 Mounting stays and bolts not included. White 1PC 1 900C 41415333 509.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vehicle loaded car tool box
5
From Japan
On 2017-09-24 18:33:16
As a tool box for loading cars 2 to 3 t classes, Just size (We are Unicno 5) Installation stays · If you devise the processing inside the box you can load 3 ton aluminum jacks.
This review is about item#41415342.
For truck
5
From Japan
On 2017-05-18 13:52:00
Thanks to the price, it is a good product. I like it. I would like to buy another one.
This review is about item#41415342.
Mounting on the truck
5
From Japan
On 2014-10-10 09:43:15
It was installed in Isuzu Forward, so it was light soon it was installed.
This review is about item#41415342.
Installed on a truck
5
From Japan
On 2014-08-06 13:18:20
Easy to use
This review is about item#41415297.

Related Products