Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Office Chair

3.89 (9)
Dimensions (Width W x Depth D x Height H) (mm)
535x555 - 580x865 - 980
Weight (kg)
6.5
Material
/ Polyester cushion / urethane foam coated cloth / nylon legs / polypropylene elbow leaning seat, back
Specification
Gas spring up and down lift mechanism, adjustable backrest depth
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1PC 1 CNE-201-N 41436272 129.99 SGD
In stock
Blue 1PC 1 CNE-201-B 41436281 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2016-06-22 14:58:46
There are also stability feeling with 5 legs, movement is smooth and work gets faster. There is a hold feeling because the seating surface has a moderate thickness and both sides are slightly thicker and there is no hurting of the butt even if sitting for a long time. It is comfortable!
This review is about item#41436272.
For assembling factory work
5
From Japan
On 2015-11-21 10:32:08
The packing condition was miscellaneous, dust adhered, it was a feeling that it was made in China anyhow, but the assembly was done normally. I do not know the durability yet, but I feel sitting feeling seems to have no problem at all.
General Secretary
3
From Japan
On 2015-05-15 16:17:08
When unpacking the black plastic at the bottom side corner of the seat was quite large and broken into pieces. I do not think there was any noticeable scratches on the box, probably it was broken before putting it in the box. I decided to use black vinyl tape for the time being. The feeling of use as a chair was good, so it is regrettable that it was damaged.
This review is about item#41436281.
desk work
4
From Japan
On 2015-04-13 14:07:32
At the beginning, I wanted a chair for the conference room and bought it. Since comfort was good, desk work as well! And purchased again. Because the posture also got better feeling, it was well received inside the company.
This review is about item#41436281.
For self-study desk
5
From Japan
On 2015-04-09 14:28:03
I think that cushion feeling is satisfactory and good for cost performance.
This review is about item#41436281.
Office work
3
From Japan
On 2015-01-01 17:12:49
It is 2 legs purchase. I thought that the quality of the product was suitable for the price, but the packing condition was not good with both bipods probably It seemed that it was repackaged the product which opened once. One leg has traces of other parts on the backrest There is a dent like a wrinkle so after a day after assembly it will not return to its original shape without any change?
This review is about item#41436281.
For children's study
1
From Japan
On 2014-07-26 11:51:21
The cushion part and the cover part of the backrest have been removed in a week and I am using it again and I am afraid to use it even if the price is cheap ...
This review is about item#41436272.
Clerical work
4
From Japan
On 2014-03-25 15:24:44
Because it is "Nakabayashi made of office supplies" so I thought it was okay and bought it. However, it was disappointing because I made a miscellaneous unique to overseas production products. It assembled smoothly according to the instructions, finally when trying to install the backrest screws did not fit ... incomplete ... the screw hole of the backrest and the hole position of the mounting part were about 5 mm deviated. Contact the manufacturer and we are waiting for alternative items to arrive. Are you worried about whether this time it's okay? Is it? Is it? As a texture of the product, although the comfort is good, the backrest is too big and it looks hot in the summer.
This review is about item#41436272.
Clerical work, rest area
5
From Japan
On 2013-02-20 17:57:07
Sitting comfort is comfortable, it is even better if the backrest moves a bit more.
This review is about item#41436272.

Related Products