Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sacri Flat Stapler

5.00 (5)
Nails Stock Number (Piece)
100
Nail Loading Number (pieces)
100
Filing Capacity
About 20 sheets (Maximum.)
Dimensions (Width x Length x Height ) (mm)
27x83x60
Weight (g)
101 (when 200 needles are attached)
Compatible
Needle used/ No.10-1M
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 HD-10FL/B 41436543 -
Discontinued
[x]
Orange 1PC 1 HD-10FL/OR 41436552 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Company
5
From Japan
On 2015-03-25 13:10:14
It is small, but it seems that you can love it firmly.
This review is about item#41436543.
Usual use
5
From Japan
On 2014-12-14 10:00:14
Easy to use, price is appropriate.
This review is about item#41436543.
Clerical / daily necessities
5
From Japan
On 2014-10-14 04:07:18
It can certainly be easy to close with a light force. It is compact and lightweight, but it seems to be easier to hold a little bigger as the opening of the opening is large or it is likely to slide down during operation when closing.
This review is about item#41436552.
work
5
From Japan
On 2014-02-02 11:58:44
It was arriving the next day. It is smaller than I expected and I do not take space. I will expect durability after that.
This review is about item#41436552.
Work to stop sticky notes of internal job
5
From Japan
On 2014-01-20 13:38:30
Compared to the old staple that I used to use, the power is only half, and there is no failure. The needle storage is doubled, and the spare needle storage is also attached and it is handy. It is surprising that this can be bought at this price.
This review is about item#41436543.

Related Products

Max

Max