Buy more than* S$200* and get FREE SHIPPING

Punch Arishis

5.00 (3)
2 Hole, Hole Diameter (mm)
phi6
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
16
Weight (g)
240
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length x Height ) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length x Height ) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1pc 1 LP-16-W 24045218 8.99 SGD
Shipped after 2018-02-26
120.5x73.5x71.8 (when steering lock H39) Blue 1PC 1 LP-16-B 41436561 8.99 SGD
In stock
120.5x73.5x71.8 (when steering lock H39) Red 1PC 1 LP-16-R 41436577 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For storing tube files
5
From Japan
On 2015-09-22 22:38:59
It is a commodity that can pierce steadily with light force. Because it can be made compact, it can be stored easily in the drawer of the desk. Good to buy! it's recommended.
This review is about item#41436561.
Punch with light force
5
From Japan
On 2014-12-09 22:32:47
I tried ordering that I could punch with light force. Surely easy to use.
This review is about item#41436561.
For document drilling
5
From Japan
On 2013-06-20 14:21:31
Light and easy to use
This review is about item#41436577.

Related Products