Buy more than* S$200* and get FREE SHIPPING

Punch, Assist Link System

5.00 (6)
2 Hole, Hole Diameter (mm)
phi6
Hole Intervals (mm)
80
Perforation Capacity (Number of Sheets)
20
Dimensions (Width x Length x Height ) (mm)
134 x 101 x 94 (at handle locked 45)
Weight (g)
340
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 LP-20-B 41436586 12.89 SGD
Shipped after 2017-11-27
Red 1PC 1 LP-20-R 41436595 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used in office work
5
From Japan
On 2016-05-18 10:55:01
I am good I think that it was good if a number of one-ranked larger-sized size could be opened with this size because what I used until now was an old design · · ·
This review is about item#41436595.
Used to file sentences etc.
5
From Japan
On 2015-04-18 08:31:53
Usability is OK
This review is about item#41436586.
Document arrangement
5
From Japan
On 2015-02-11 09:51:18
Since I am not a clerical office, I was displeased with the task of minimizing the work "opening four holes in documents for medical records" work. But this product is delightful as we can treat many papers in a lot of fun compared to the extremely general punches we have used so far. Thank you very much.
This review is about item#41436586.
Filing
5
From Japan
On 2014-05-19 23:06:33
I am happy that a hole is made smoothly. There is no problem even if 10 sheets can be put together, even if it can be used all the time, the best!
This review is about item#41436586.
Filing documents
5
From Japan
On 2014-01-29 17:35:55
The operation is easy to understand with one-touch operation, making it easy to understand the size of paper and the landmarks suitable for the use.
This review is about item#41436586.
Work (desk work)
5
From Japan
On 2013-07-24 19:33:35
I bought 2 friends for gifts and for my friends. The size is just right, the performance is also excellent. Although it is satisfactory, I think that it will not break first, so it is not necessary to continue purchasing. I also want to recommend it to people around me.
This review is about item#41436586.

Related Products