Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disc Cutter A4

4.29 (7)
Maximum Cutting Capacity
Round blade/20 , perforation blade/ 3
Cutting Width (mm)
310
Dimensions (Length L x Width W x Height H) (mm)
402x284x81
Size
A4
Weight (kg)
1.4
Compatible
Round blade (K-28), perforation blade (K-29), cutting mat (M-210)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-300N 41436604 92.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
When creating plant notice
4
From Japan
On 2017-04-24 14:33:20
The design is bright and very good. You can use it with confidence as safety is perfect.
This review is about item#41436604.
Cut the seal made of film freely
5
From Japan
On 2016-10-19 17:34:07
Both vertical and horizontal dimensions are easy to put out and easy to cut. I think that it is a bargain at this price.
This review is about item#41436604.
Cut the copy paper
3
From Japan
On 2016-09-30 11:27:19
It is a re-review after using for about a year. I can cut cleanly, I am pleased that it is light, compact and consumables are also available here freely. A little worrisome, it seems that the part that suppresses the inserted cutter mat is weak. There were a lot of times that the cutter mat slipped off unexpectedly when carrying. However, there is nothing disengaged during cutting, so there is no problem with use.
Cut paper
4
From Japan
On 2016-04-27 21:04:46
Very easy to handle. It is a bit disappointing that if you cut and cut only 20 sheets, it would be a little disappointing that you can not cut 3 to 5 pieces even if you cut hard by pressing hard. Other than that, GOOD! is. Work efficiency improved.
This review is about item#41436604.
Clerical work
4
From Japan
On 2015-08-18 09:49:33
I was able to cut beautifully without needing force than type which we used the lever before. The body is also compact and very lightweight It is not troublesome for carrying and storage. I think that it is easy to get consumables. I change the orientation of paper ruler when cutting width to less than 10 mm ... direction of set of blade ... direction etc. I do not understand a bit, so I think that it is essential for manual at first. In places used by unspecified number of people such as workplace, it is better to be able to store in the main body so that the instructions are easy to lose so that it is also in other people's impressions. Or I think that it is good if a simple explanation is printed on the main body. It is an excerpt from the instruction, but cutting other than paper is to 1 mm thick cardboard paper, up to 0.8 mm thick soft vinyl, up to 0.4 mm thick hard plastic, 0.4 mm thick PP film.
This review is about item#41436604.
Condominium management affairs
5
From Japan
On 2013-11-28 13:11:58
If you want to make a strip of paper of 1 70 mm or less, you can not use it, so you should be able to remove the yellow green cover. 2 You should be able to accommodate the manual on the back.
This review is about item#41436604.
A3 Cut paper into A4, use it as backing paper
5
From Japan
On 2013-05-21 08:13:58
There is no problem with regard to use at all. I think that it is easier to select who has mounted things that can cut A3 to A4 in item description. I like the design and ease of use.
This review is about item#41436604.

Related Products