Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Dimensions (Vetical x Horizontal x Thickness) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions (Vetical x Horizontal x Thickness) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
724 450x620x2 A2 1Sheet 1 159B 60523197 30.99 SGD
In stock
1510 620x900x2 A1 1Sheet 1 160B 60523206 61.99 SGD
In stock
- 225x320x2 A4 1Sheet 1 134B 41436613 9.99 SGD
In stock
- 320x450x2 A3 1Sheet 1 135B 41436622 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
31 Customer Reviews
The reviews are automatic translation.
Create paper craft and accessories
5
From Japan
On 2018-05-16 17:59:41
This cutter mat has good hardness and can use one that is easy to see because the color of the back and front is different. It is the same width as the one used before, but the height is a little big. This size is very convenient and easy to use.
This review is about item#41436622.
design
5
From Japan
On 2018-04-20 20:10:36
It is a standard product. There is not particularly inconvenience when using it.
This review is about item#41436613.
Cut mat of work table
5
From Japan
On 2018-04-03 15:25:31
Scale of 1 cm, it is convenient because bold lines and numbers are attached every five centimeters, It is especially helpful when cutting long objects.
This review is about item#60523206.
When cutting a caron when creating a cartonnage
5
From Japan
On 2018-03-26 09:06:34
I was looking for goods that ease of use and scratch are not noticeable.I was moderate hardness and it was good.
This review is about item#60523197.
Model making
5
From Japan
On 2018-02-17 11:03:20
It is natural for Olfa's cutter mat to not hurt the cutting edge just for its hardness, but color is also easy to use with cream type gray. Although I used green items of other companies' products, Green felt like seemingly good for the eyes but I felt the lights were dark and the workability was not good. This product is designed with consideration to the color of the cream system, the dark brown system on the back and the color of the lighting and the thing to cut, so this product is easy to use in any environment.
This review is about item#60523197.
When cutting paper and parts
5
From Japan
On 2018-02-12 21:12:55
Until now I have not used Matt, so I began to use Matt and be able to break easily.
This review is about item#60523197.
When paper or cloth is cut
5
From Japan
On 2018-02-09 05:13:22
Thin, it is 3 layers (hard material in the middle) and you can use both sides. Scale of 1 cm square, A4 size etc. is convenient. Slitter of the cutter is good and it can cut off smoothly. Compatibility with Olfa's rotary cutter was perfect.
This review is about item#60523206.
Used as desk mat of office desk
5
From Japan
On 2018-01-29 15:12:04
Sturdy and ideal as office desk desk mat Make a cutter dare not use For prevention of scratches on the desk for the cylinder
This review is about item#60523206.
When working with a cutter
5
From Japan
On 2018-01-24 07:24:51
There are various sizes, and it is hard to get scratched even when cutting with a cutter.
This review is about item#41436613.
I will distribute it for students in a cutaway classroom.
4
From Japan
On 2017-06-28 15:27:22
The table is black, the back is beige color-coded and it is convenient. However, it seems easy to use gray or green rather than black because there are many opportunities to put on black paper and cut. I like the hardness.
This review is about item#41436622.

Related Products