Buy more than* S$200* and get FREE SHIPPING

Clean Room Wear AS PURE CL100, Pocket

3.75 (4)
Mixing Ratio (%)
Polyester 100
Specification
Zipper position/side zipper, sleeve, waist, hem elastic
...see all>
Product Options
ADD TO CART
Fabric AS ONE Part Number Sleeve Length (cm) Total Length (cm) Inseam (cm) Chest Measurement (cm) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fabric AS ONE Part Number Sleeve Length (cm) Total Length (cm) Inseam (cm) Chest Measurement (cm) Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conductive polyester Itoiri 1-2312-05 94 168 81 125 3L Pink   1PC 1 21211S 43380145 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2313-07 103 182 90 138 5L Green   1PC 1 21211S 43380093 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2314-01 78.5 140 66.5 103 S Blue   1PC 1 21211S 43379962 95.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2311-07 103 182 90 138 5L White   1PC 1 21211S 43379953 80.99 SGD
Shipped after 2018-01-22
Conductive polyester Itoiri 1-2313-04 90 161 77 118 2L Green   1PC 1 21211S 43380066 81.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2314-06 99 175 86 132 4L Blue   1PC 1 21211S 43380014 81.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2312-03 86 154 73 114 L Pink   1PC 1 21211S 43380127 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2312-01 78.5 140 66.5 103 S Pink   1PC 1 21211S 43380102 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2311-06 99 175 86 132 4L White   1PC 1 21211S 43379944 80.99 SGD
Shipped after 2018-01-22
Conductive polyester Itoiri 1-2311-02 83 147 69 109 M White   1PC 1 21211S 43379901 78.99 SGD
Shipped after 2018-01-22
Conductive polyester Itoiri 1-2312-07 103 182 90 138 5L Pink   1PC 1 21211S 43380163 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2312-02 83 147 69 109 M Pink   1PC 1 21211S 43380111 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2313-02 83 147 69 109 M Green   1PC 1 21211S 43380041 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2312-06 99 175 86 132 4L Pink   1PC 1 21211S 43380154 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2313-05 94 168 81 125 3L Green   1PC 1 21211S 43380075 81.99 SGD
Shipped after 2018-01-22
Conductive polyester Itoiri 1-2313-01 78.5 140 66.5 103 S Green   1PC 1 21211S 43380032 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2312-04 90 161 77 118 2L Pink   1PC 1 21211S 43380136 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2313-06 99 175 86 132 4L Green   1PC 1 21211S 43380084 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2313-03 86 154 73 114 L Green *[No return] You cannot return this product. For details, see FAQ. 1PC 1 21211S 43380057 79.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2311-01 78.5 140 66.5 103 S White   1PC 1 21211S 43379892 84.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2314-07 103 182 90 138 5L Blue   1PC 1 21211S 43380023 119.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2314-03 86 154 73 114 L Blue   1PC 1 21211S 43379987 79.99 SGD
Shipped after 2018-01-24
Conductive polyester Itoiri 1-2314-02 83 147 69 109 M Blue   1PC 1 21211S 43379971 79.99 SGD
Shipped after 2018-01-24
Conductive polyester cotton-silk fabric 1-2311-03 86 154 73 114 L White   1PC 1 21211S 43379917 77.99 SGD
Shipped after 2018-01-22
Conductive polyester cotton-silk fabric 1-2314-04 90 161 77 118 2L Blue   1PC 1 21211S 43379996 77.99 SGD
Shipped after 2018-01-22
Conductive polyester cotton-silk fabric 1-2314-05 94 168 81 125 3L Blue   1PC 1 21211S 43380005 80.99 SGD
Shipped after 2018-01-22
Conductive polyester cotton-silk fabric 1-2311-04 90 161 77 118 2L White   1PC 1 21211S 43379926 77.99 SGD
Shipped after 2018-01-22
Conductive polyester cotton-silk fabric 1-2311-05 94 168 81 125 3L White   1PC 1 21211S 43379935 77.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-07-07 16:17:46
In a clean room dealing with precision instruments, we can not put tools etc directly on the site, we are looking for a clean suit with a pocket and decided on this item. I am satisfied, but if you are saying luxury, it may be difficult to have a storage pocket that holds the bulge of the pocket according to the work as there may be cases where the bulging of the pocket is caught by equipment. As small dust is not permitted in the field, it may be better not to have a network like dust does not come out of your pocket. (In case of our company)
This review is about item#43379917.
Cleanroom work
4
From Japan
On 2016-06-06 11:15:52
The fasteners to be tilted obliquely have good operability. Larger pockets were saved because things could be put in various things. There is no problem at all in comfort. The price is reasonable and satisfying.
This review is about item#43380057.
Cleanroom work "
2
From Japan
On 2015-08-03 22:26:22
At the beginning I bought L size, but I felt a bit small, so I purchased 2 L this time. I think that the difference in size between L and 2 L is too large. It is small in L and big in 2L. My body type is 169/76, I am out of a stomach, but I think that it is medium-sized middle. I think that it is difficult because there are many parts that I do not know until actually purchasing, wearing size. . . .
This review is about item#43380066.
Equipment assembling adjustment work in clean room
5
From Japan
On 2013-11-25 17:19:50
Since antistatic thread is contained, line pattern can be seen, but it does not matter naturally. The fitting feeling is also good, it becomes beautiful without problems with exclusive cleaning even after use. Other Aszone wear has a fastener on the front and tightens it upright, but this product is designed to tighten in the oblique direction from the side to the front. Therefore, this product is cooler when wearing. Mesh's pocket is more convenient than I thought, and there are other contrivances such as hooks and pen insertion for other admission cards. Because it does not come with a hood, it will be slightly more expensive, but it is a convincing product.
This review is about item#43379917.

Related Products