Buy more than* S$200* and get FREE SHIPPING

Ultra Flat Hex Bolt, SCM435/Black Oxide Film All Screw Thread

4.82 (17)
...see all>
Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Pitch Length (mm) Material Dimensions t max (mm) Type Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Pitch Length (mm) Material Dimensions t max (mm) Type Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2x12, M2x12 1.1, 1.1 4, 4 1.3, 1.3 0.4, 0.4 12, 12 SCM435, SCM435 1.2, 1.2 All screw M2, M2 1Pack(7PC) 1 M2x12 41446221 11.99 SGD
Shipped after 2018-01-26
M2.5x5, M2.5x5 1.3, 1.3 5, 5 1.3, 1.3 0.45, 0.45 5, 5 SCM435, SCM435 1.5, 1.5 All screw M2.5, M2.5 1Pack(7PC) 1 M2.5x5 41446264 11.99 SGD
Shipped after 2018-01-26
M6x20, M6x20 1.5, 1.5 10, 10 3, 3 1, 1 20, 20 SCM435, SCM435 4, 4 All screw, Full Thread M6, M6 1Pack(9PC) 1 M6x20 41446553 11.99 SGD
In stock
M6x30, M6x30 1.5, 1.5 10, 10 3, 3 1, 1 30, 30 SCM435, SCM435 4, 4 All screw, Full Thread M6, M6 1Pack(8PC) 1 M6x30 41446571 11.99 SGD
In stock
M8x20, M8x20 1.5, 1.5 13, 13 4, 4 1.25, 1.25 20, 20 SCM435, SCM435 5, 5 All screw, Full Thread M8, M8 1Pack(6PC) 1 M8x20 41446641 11.99 SGD
In stock
M8x30, M8x30 1.5, 1.5 13, 13 4, 4 1.25, 1.25 30, 30 SCM435, SCM435 5, 5 All screw, Full Thread M8, M8 1Pack(5PC) 1 M8x30 41446666 11.99 SGD
In stock
M8x35, M8x35 1.5, 1.5 13, 13 4, 4 1.25, 1.25 35, 35 SCM435, SCM435 5, 5 All screw, Full Thread M8, M8 1Pack(5PC) 1 M8x35 41446675 11.99 SGD
In stock
M10x25, M10x25 1.5, 1.5 16, 16 5, 5 1.5, 1.5 25, 25 SCM435, SCM435 6, 6 All screw, Full Thread M10, M10 1Pack(5PC) 1 M10x25 41446727 12.99 SGD
In stock
M5x25, M5x25 1.5, 1.5 9, 9 3, 3 0.8, 0.8 25, 25 SCM435, SCM435 3, 3 All screw, Full Thread M5, M5 1Pack(9PC) 1 M5x25 41446492 11.99 SGD
In stock
M6x25, M6x25 1.5, 1.5 10, 10 3, 3 1, 1 25, 25 SCM435, SCM435 4, 4 All screw, Full Thread M6, M6 1Pack(8PC) 1 M6x25 41446562 10.99 SGD
In stock
M10x30, M10x30 1.5, 1.5 16, 16 5, 5 1.5, 1.5 30, 30 SCM435, SCM435 6, 6 All screw, Full Thread M10, M10 1Pack(4PC) 1 M10x30 41446736 11.99 SGD
In stock
M6x35, M6x35 1.5, 1.5 10, 10 3, 3 1, 1 35, 35 SCM435, SCM435 4, 4 All screw, Full Thread M6, M6 1Pack(7PC) 1 M6x35 41446587 11.99 SGD
In stock
M8x16, M8x16 1.5, 1.5 13, 13 4, 4 1.25, 1.25 16, 16 SCM435, SCM435 5, 5 All screw, Full Thread M8, M8 1Pack(6PC) 1 M8x16 41446632 11.99 SGD
In stock
M5x12, M5x12 1.5, 1.5 9, 9 3, 3 0.8, 0.8 12, 12 SCM435, SCM435 3, 3 All screw, Full Thread M5, M5 1Pack(11PC) 1 M5x12 41446465 11.99 SGD
In stock
M6x10, M6x10 1.5, 1.5 10, 10 3, 3 1, 1 10, 10 SCM435, SCM435 4, 4 All screw, Full Thread M6, M6 1Pack(10PC) 1 M6x10 41446526 11.99 SGD
In stock
M2x8, M2x8 1.1, 1.1 4, 4 1.3, 1.3 0.4, 0.4 8, 8 SCM435, SCM435 1.2, 1.2 All screw, Full Thread M2, M2 1Pack(7PC) 1 M2x8 41446203 11.99 SGD
In stock
M2.5x4, M2.5x4 1.3, 1.3 5, 5 1.3, 1.3 0.45, 0.45 4, 4 SCM435, SCM435 1.5, 1.5 All screw, Full Thread M2.5, M2.5 1Pack(6PC) 1 M2.5x4 41446255 10.99 SGD
Shipped after 2018-01-26
M4x20, M4x20 1.5, 1.5 8, 8 2, 2 0.7, 0.7 20, 20 SCM435, SCM435 2.5, 2.5 All screw, Full Thread M4, M4 1Pack(8PC) 1 M4x20 41446422 11.99 SGD
In stock
M5x20, M5x20 1.5, 1.5 9, 9 3, 3 0.8, 0.8 20, 20 SCM435, SCM435 3, 3 All screw, Full Thread M5, M5 1Pack(10PC) 1 M5x20 41446483 10.99 SGD
In stock
M2x10, M2x10 1.1, 1.1 4, 4 1.3, 1.3 0.4, 0.4 10, 10 SCM435, SCM435 1.2, 1.2 All screw, Full Thread M2, M2 1Pack(7PC) 1 M2x10 41446212 11.99 SGD
In stock
M3x12, M3x12 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 12, 12 SCM435, SCM435 2, 2 All screw, Full Thread M3, M3 1Pack(11PC) 1 M3x12 41446361 11.99 SGD
In stock
M2x4, M2x4 1.1, 1.1 4, 4 1.3, 1.3 0.4, 0.4 4, 4 SCM435, SCM435 1.2, 1.2 All screw, Full Thread M2, M2 1Pack(6PC) 1 M2x4 41446176 10.99 SGD
In stock
M8x25, M8x25 1.5, 1.5 13, 13 4, 4 1.25, 1.25 25, 25 SCM435, SCM435 5, 5 All screw, Full Thread M8, M8 1Pack(6PC) 1 M8x25 41446657 12.99 SGD
In stock
M8x8, M8x8 1.5, 1.5 13, 13 4, 4 1.25, 1.25 8, 8 SCM435, SCM435 5, 5 All screw M8, M8 1Pack(4PC) 1 M8x8 41446605 10.99 SGD
In stock
M8x10, M8x10 1.5, 1.5 13, 13 4, 4 1.25, 1.25 10, 10 SCM435, SCM435 5, 5 All screw M8, M8 1Pack(5PC) 1 M8x10 41446614 14.99 SGD
Shipped after 2018-01-26
M8x6, M8x6 1.5, 1.5 13, 13 4, 4 1.25, 1.25 6, 6 SCM435, SCM435 5, 5 All screw M8, M8 1Pack(4PC) 1 M8x6 41446596 14.99 SGD
Shipped after 2018-01-26
M2.5x8, M2.5x8 1.3, 1.3 5, 5 1.3, 1.3 0.45, 0.45 8, 8 SCM435, SCM435 1.5, 1.5 All screw M2.5, M2.5 1Pack(7PC) 1 M2.5x8 41446282 11.99 SGD
Shipped after 2018-01-26
M2x16, M2x16 1.1, 1.1 4, 4 1.3, 1.3 0.4, 0.4 16, 16 SCM435, SCM435 1.2, 1.2 All screw M2, M2 1Pack(5PC) 1 M2x16 41446246 10.99 SGD
Shipped after 2018-01-26
M2x14, M2x14 1.1, 1.1 4, 4 1.3, 1.3 0.4, 0.4 14, 14 SCM435, SCM435 1.2, 1.2 All screw M2, M2 1Pack(6PC) 1 M2x14 41446237 13.99 SGD
Shipped after 2018-01-26
M2.5x6, M2.5x6 1.3, 1.3 5, 5 1.3, 1.3 0.45, 0.45 6, 6 SCM435, SCM435 1.5, 1.5 All screw M2.5, M2.5 1Pack(7PC) 1 M2.5x6 41446273 11.99 SGD
In stock
M10x12, M10x12 1.5, 1.5 16, 16 5, 5 1.5, 1.5 12, 12 SCM435, SCM435 6, 6 All screw M10, M10 1Pack(4PC) 1 M10x12 41446693 12.99 SGD
Shipped after 2018-01-26
M2.5x12, M2.5x12 1.3, 1.3 5, 5 1.3, 1.3 0.45, 0.45 12, 12 SCM435, SCM435 1.5, 1.5 All screw M2.5, M2.5 1Pack(7PC) 1 M2.5x12 41446307 12.99 SGD
Shipped after 2018-01-26
M10x35, M10x35 1.5, 1.5 16, 16 5, 5 1.5, 1.5 35, 35 SCM435, SCM435 6, 6 All screw M10, M10 1Pack(4PC) 1 M10x35 41446745 12.99 SGD
In stock
M2x5, M2x5 1.1, 1.1 4, 4 1.3, 1.3 0.4, 0.4 5, 5 SCM435, SCM435 1.2, 1.2 All screw M2, M2 1Pack(7PC) 1 M2x5 41446185 11.99 SGD
In stock
M2.5x10, M2.5x10 1.3, 1.3 5, 5 1.3, 1.3 0.45, 0.45 10, 10 SCM435, SCM435 1.5, 1.5 All screw M2.5, M2.5 1Pack(7PC) 1 M2.5x10 41446291 11.99 SGD
In stock
M3x8, M3x8 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 8, 8 SCM435, SCM435 2, 2 All screw, Full Thread M3, M3 1Pack(12PC) 1 M3x8 41446343 11.99 SGD
In stock
M5x10, M5x10 1.5, 1.5 9, 9 3, 3 0.8, 0.8 10, 10 SCM435, SCM435 3, 3 All screw, Full Thread M5, M5 1Pack(11PC) 1 M5x10 41446456 11.99 SGD
In stock
M3x4, M3x4 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 4, 4 SCM435, SCM435 2, 2 All screw, Full Thread M3, M3 1Pack(10PC) 1 M3x4 41446316 10.99 SGD
In stock
M5x8, M5x8 1.5, 1.5 9, 9 3, 3 0.8, 0.8 8, 8 SCM435, SCM435 3, 3 All screw, Full Thread M5, M5 1Pack(11PC) 1 M5x8 41446447 11.99 SGD
In stock
M8x12, M8x12 1.5, 1.5 13, 13 4, 4 1.25, 1.25 12, 12 SCM435, SCM435 5, 5 All screw, Full Thread M8, M8 1Pack(6PC) 1 M8x12 41446623 11.99 SGD
In stock
M4x16 1.5 8 2 0.7 16 SCM435 2.5 All screw M4 1Pack(11PC) 1 M4x16 41446413 11.99 SGD
In stock
M4x12 1.5 8 2 0.7 12 SCM435 2.5 All screw M4 1Pack(11PC) 1 M4x12 41446404 11.99 SGD
In stock
M4x6, M4x6 1.5, 1.5 8, 8 2, 2 0.7, 0.7 6, 6 SCM435, SCM435 2.5, 2.5 All screw, Full Thread M4, M4 1Pack(12PC) 1 M4x6 41446377 11.99 SGD
In stock
M5x16, M5x16 1.5, 1.5 9, 9 3, 3 0.8, 0.8 16, 16 SCM435, SCM435 3, 3 All screw, Full Thread M5, M5 1Pack(11PC) 1 M5x16 41446474 11.99 SGD
In stock
M6x12, M6x12 1.5, 1.5 10, 10 3, 3 1, 1 12, 12 SCM435, SCM435 4, 4 All screw, Full Thread M6, M6 1Pack(10PC) 1 M6x12 41446535 11.99 SGD
In stock
M3x5, M3x5 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 5, 5 SCM435, SCM435 2, 2 All screw, Full Thread M3, M3 1Pack(12PC) 1 M3x5 41446325 11.99 SGD
In stock
M6x8, M6x8 1.5, 1.5 10, 10 3, 3 1, 1 8, 8 SCM435, SCM435 4, 4 All screw, Full Thread M6, M6 1Pack(10PC) 1 M6x8 41446517 11.99 SGD
In stock
M5x6 1.5 9 3 0.8 6 SCM435 3 All screw M5 1Pack(9PC) 1 M5x6 41446431 10.99 SGD
In stock
M3x10, M3x10 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 10, 10 SCM435, SCM435 2, 2 All screw, Full Thread M3, M3 1Pack(12PC) 1 M3x10 41446352 11.99 SGD
In stock
M4x8, M4x8 1.5, 1.5 8, 8 2, 2 0.7, 0.7 8, 8 SCM435, SCM435 2.5, 2.5 All screw, Full Thread M4, M4 1Pack(12PC) 1 M4x8 41446386 11.99 SGD
In stock
M4x10, M4x10 1.5, 1.5 8, 8 2, 2 0.7, 0.7 10, 10 SCM435, SCM435 2.5, 2.5 All screw, Full Thread M4, M4 1Pack(12PC) 1 M4x10 41446395 11.99 SGD
In stock
M6x16, M6x16 1.5, 1.5 10, 10 3, 3 1, 1 16, 16 SCM435, SCM435 4, 4 All screw, Full Thread M6, M6 1Pack(10PC) 1 M6x16 41446544 11.99 SGD
In stock
M10x20 1.5 16 5 1.5 20 SCM435 6 All screw M10 1Pack(5PC) 1 M10x20 41446711 12.99 SGD
In stock
M10x40 1.5 16 5 1.5 40 SCM435 6 All screw M10 1Pack(3PC) 1 M10x40 41446754 12.99 SGD
In stock
M10x16 1.5 16 5 1.5 16 SCM435 6 All screw M10 1Pack(5PC) 1 M10x16 41446702 12.99 SGD
In stock
M3x6, M3x6 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 6, 6 SCM435, SCM435 2, 2 All screw, Full Thread M3, M3 1Pack(12PC) 1 M3x6 41446334 11.99 SGD
In stock
M6x6 1.5 10 3 1 6 SCM435 4 All screw M6 1Pack(7PC) 1 M6x6 41446501 11.99 SGD
In stock
M2x6, M2x6 1.1, 1.1 4, 4 1.3, 1.3 0.4, 0.4 6, 6 SCM435, SCM435 1.2, 1.2 All screw, Full Thread M2, M2 1Pack(7PC) 1 M2x6 41446194 11.99 SGD
In stock
M10x10, M10x10 1.5, 1.5 16, 16 5, 5 1.5, 1.5 10, 10 SCM435, SCM435 6, 6 All screw, Full Thread M10, M10 1Pack(4PC) 1 M10x10 41446684 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
To raise the accelerator pedal of Roadster ND
5
From Japan
On 2017-07-12 19:45:16
The roadster ND's accelerator pedal is several tens of millimeters lower than the brake pedal, heel & two operation is difficult to perform, 2 rubber plates of 3 mm are added, it is not enough with the standard screw length I arranged for Monotaro like.
This review is about item#41446422.
Used where you do not want the head of the bolt to stand out
5
From Japan
On 2017-06-29 14:37:28
Use it for use where you do not want the head of the bolt to stand out. Monotaro san is saved because it is rich in variety. Because making is also pretty solid it can be used with confidence!
This review is about item#41446571.
Fixing the bucket seat
5
From Japan
On 2017-06-20 21:36:41
The genuine bolt interfered with the 4 point harness, and the harness was rubbing but it was able to solve the problem by replacing it with a very low head bolt. It was a satisfactory product.
This review is about item#41446553.
I did not use it
3
From Japan
On 2017-04-28 16:04:20
I did not use it because I found the strength shortage. My lack of knowledge. If you can reflect strength classification and tightening torque in the item description column, you do not have to make a mistake.
This review is about item#41446562.
I attached a handle to a cutting knife.
5
From Japan
On 2017-02-02 09:10:15
Hexagon socketing makes it possible to tighten strongly, the head of the bolt becomes flat with the handle, it is very easy to use.
This review is about item#41446431.
Installation of turn indicator for motorcycle
5
From Japan
On 2017-01-22 14:57:11
Both price and texture are good. Satisfactory, well satisfied with the appearance.
This review is about item#41446562.
Hobby Craft
5
From Japan
On 2016-04-13 21:06:03
It was easy to handle with a solid material and was of sufficient quality.
This review is about item#41446641.
Work
5
From Japan
On 2016-02-15 09:21:46
It is thin and hexagonal so it is inconspicuous, so it is convenient because it is cool even if it is in your eyes.
This review is about item#41446535.
Used for snow removing cars Hydeburn
5
From Japan
On 2015-11-16 14:35:52
It is strong against rust and low head so it's easy to use.
This review is about item#41446413.
We are making shelves with veneer board.
4
From Japan
On 2015-10-26 15:44:13
There was a bolt of a good length this time, but I would like to purchase it if there is a longer size.
This review is about item#41446587.

Related Products