Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ultra Flat Hex Bolt, SCM435 Trivalent Chromium Plated All Screw Thread

5.00 (6)
...see all
Product Options
ADD TO CART
Dimensions t max (mm) Nominal Designation of Screw Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Pitch Length (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions t max (mm) Nominal Designation of Screw Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Pitch Length (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 M3 1.3 6 1.5 0.5 16 SCM435 All screw 1Pack(10PC) 1 M3x16 41446824 11.43 SGD
In stock
4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1, 1 20, 20 SCM435, SCM435 All screw, Full Thread 1Pack(8PC) 1 M6x20 41446991 11.58 SGD
In stock
4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1, 1 12, 12 SCM435, SCM435 All screw, Full Thread 1Pack(10PC) 1 M6x12 41446973 11.58 SGD
In stock
2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 0.7, 0.7 16, 16 SCM435, SCM435 All screw, Full Thread 1Pack(10PC) 1 M4x16 41446876 11.43 SGD
In stock
4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1, 1 16, 16 SCM435, SCM435 All screw, Full Thread 1Pack(9PC) 1 M6x16 41446982 11.58 SGD
In stock
4 M6 1.5 10 3 1 30 SCM435 All screw 1Pack(7PC) 1 M6x30 41447016 11.58 SGD
In stock
4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1, 1 25, 25 SCM435, SCM435 All screw, Full Thread 1Pack(8PC) 1 M6x25 41447007 11.58 SGD
In stock
3 M5 1.5 9 3 0.8 12 SCM435 All screw 1Pack(10PC) 1 M5x12 41446912 11.43 SGD
In stock
5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1.25, 1.25 25, 25 SCM435, SCM435 All screw, Full Thread 1Pack(5PC) 1 M8x25 41447086 11.58 SGD
In stock
5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1.25, 1.25 16, 16 SCM435, SCM435 All screw 1Pack(5PC) 1 M8x16 41447061 11.58 SGD
In stock
2, 2 M3, M3 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 5, 5 SCM435, SCM435 All screw 1Pack(11PC) 1 M3x5 41446772 14.53 SGD
Shipped after 2017-05-09
6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1.5, 1.5 25, 25 SCM435, SCM435 All screw 1Pack(4PC) 1 M10x25 41447147 11.83 SGD
In stock
6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1.5, 1.5 20, 20 SCM435, SCM435 All screw 1Pack(4PC) 1 M10x20 41447131 11.58 SGD
In stock
2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 0.7, 0.7 8, 8 SCM435, SCM435 All screw 1Pack(11PC) 1 M4x8 41446842 11.43 SGD
In stock
2, 2 M3, M3 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 6, 6 SCM435, SCM435 All screw 1Pack(11PC) 1 M3x6 41446781 11.43 SGD
Shipped after 2017-05-09
6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1.5, 1.5 30, 30 SCM435, SCM435 All screw 1Pack(4PC) 1 M10x30 41447156 11.68 SGD
In stock
5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1.25, 1.25 12, 12 SCM435, SCM435 All screw 1Pack(6PC) 1 M8x12 41447052 11.58 SGD
In stock
4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1, 1 8, 8 SCM435, SCM435 All screw 1Pack(9PC) 1 M6x8 41446955 14.53 SGD
Shipped after 2017-05-09
3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 0.8, 0.8 20, 20 SCM435, SCM435 All screw 1Pack(10PC) 1 M5x20 41446937 11.58 SGD
In stock
2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 0.7, 0.7 6, 6 SCM435, SCM435 All screw 1Pack(11PC) 1 M4x6 41446833 14.53 SGD
Shipped after 2017-05-09
2, 2 M3, M3 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 10, 10 SCM435, SCM435 All screw 1Pack(11PC) 1 M3x10 41446806 11.43 SGD
In stock
6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1.5, 1.5 12, 12 SCM435, SCM435 All screw 1Pack(4PC) 1 M10x12 41447113 14.53 SGD
Shipped after 2017-05-09
6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1.5, 1.5 10, 10 SCM435, SCM435 All screw 1Pack(3PC) 1 M10x10 41447104 11.58 SGD
Shipped after 2017-05-09
3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 0.8, 0.8 6, 6 SCM435, SCM435 All screw 1Pack(8PC) 1 M5x6 41446885 11.43 SGD
In stock
2, 2 M3, M3 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 4, 4 SCM435, SCM435 All screw 1Pack(8PC) 1 M3x4 41446763 11.43 SGD
Shipped after 2017-05-09
5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1.25, 1.25 6, 6 SCM435, SCM435 All screw 1Pack(3PC) 1 M8x6 41447025 11.43 SGD
Shipped after 2017-05-09
5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1.25, 1.25 10, 10 SCM435, SCM435 All screw 1Pack(4PC) 1 M8x10 41447043 14.53 SGD
Shipped after 2017-05-02
4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1, 1 6, 6 SCM435, SCM435 All screw 1Pack(6PC) 1 M6x6 41446946 11.43 SGD
In stock
2, 2 M3, M3 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 12, 12 SCM435, SCM435 All screw 1Pack(10PC) 1 M3x12 41446815 14.53 SGD
Shipped after 2017-05-09
5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1.25, 1.25 8, 8 SCM435, SCM435 All screw 1Pack(4PC) 1 M8x8 41447034 11.43 SGD
Shipped after 2017-05-09
3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 0.8, 0.8 8, 8 SCM435, SCM435 All screw 1Pack(10PC) 1 M5x8 41446894 11.43 SGD
In stock
3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 0.8, 0.8 16, 16 SCM435, SCM435 All screw 1Pack(10PC) 1 M5x16 41446921 11.58 SGD
In stock
2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 0.7, 0.7 12, 12 SCM435, SCM435 All screw 1Pack(10PC) 1 M4x12 41446867 11.43 SGD
In stock
2, 2 M3, M3 1.3, 1.3 6, 6 1.5, 1.5 0.5, 0.5 8, 8 SCM435, SCM435 All screw 1Pack(11PC) 1 M3x8 41446797 11.43 SGD
In stock
6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1.5, 1.5 16, 16 SCM435, SCM435 All screw 1Pack(4PC) 1 M10x16 41447122 11.58 SGD
In stock
2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 0.7, 0.7 10, 10 SCM435, SCM435 All screw, Full Thread 1Pack(11PC) 1 M4x10 41446851 11.43 SGD
In stock
3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 0.8, 0.8 10, 10 SCM435, SCM435 All screw, Full Thread 1Pack(10PC) 1 M5x10 41446903 11.58 SGD
In stock
4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1, 1 10, 10 SCM435, SCM435 All screw, Full Thread 1Pack(9PC) 1 M6x10 41446964 11.43 SGD
In stock
5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1.25, 1.25 30, 30 SCM435, SCM435 All screw, Full Thread 1Pack(5PC) 1 M8x30 41447095 11.58 SGD
In stock
5 M8 1.5 13 4 1.25 20 SCM435 All screw 1Pack(5PC) 1 M8x20 41447077 11.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
バイク本体にパーツの取り付け
5
From Japan
On 2017-04-20 14:34:51
既存のフットレストにハイウェイペグを取り付けするため使用しました。付属のボルトは頭が大きくフットレストのラバーマットがごわごわするためこのボルトに交換しました。高さが1mmと理想の高さです
This review is about item#41447147.
Used as the outside of the set screw of the case ordered the other day
5
From Japan
On 2016-11-15 00:11:11
(Not out extra projection, not be removed by the general to the user side in a star type) more conspicuous to the case ordered the other day effect is there for. It is expensive as a screw, but was also similarly degree tightening well shades manner compatible with especially aluminum material there is a good value.
This review is about item#41446815.
Fender mounting of bike
5
From Japan
On 2016-02-15 18:15:33
If thicker the size of the front tire of the bike will be the tire hit the fender fixing bolts, it was replaced in the very low head hexagon socket head cap screws. This, if the head of the part compared to the normal of the bolt did not contact even tire can afford enough minus 6mm.
This review is about item#41447077.
Repair repair parts
5
From Japan
On 2015-12-23 17:11:04
Size has helped us in a lot.
This review is about item#41447122.
Use the lens barrel mounting plate fixation of astronomical telescope
5
From Japan
On 2014-07-03 17:59:47
Had to avoid the head of the bolt for the pocket of conventional equipment side was out bolt head for shallow the plate to put on this and milling, versatility improvement plate without processing by the ultra-low head bolts can be used did. But the strength of the bolt feel somewhat uneasy because it is unknown. It is used in its own judgment for just not much of the weight in the static load.
This review is about item#41447156.
Metal processing machinery and equipment
5
From Japan
On 2013-08-21 10:19:15
Special screw is required on the design will be saved it is available even in small amounts. It is somewhat expensive, but we believe that there is no cease.
This review is about item#41446781.

Related Products