Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Pitch Length (mm) Material Type Dimensions t max (mm) Nominal Designation of Screw Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Material Type Dimensions t max (mm) Nominal Designation of Screw Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5, 1.5 30, 30 SUS304, SUS304 All screw, Full Thread 6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1Pack(2PC) 1 M10x30 41447673 14.99 SGD
In stock
0.7, 0.7 10, 10 SUS304, SUS304 All screw, Full Thread 2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 1Pack(6PC) 1 M4x10 41447332 11.99 SGD
In stock
0.7, 0.7 12, 12 SUS304, SUS304 All screw, Full Thread 2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 1Pack(6PC) 1 M4x12 41447341 12.99 SGD
In stock
0.8, 0.8 16, 16 SUS304, SUS304 All screw, Full Thread 3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 1Pack(5PC) 1 M5x16 41447411 11.99 SGD
In stock
0.8, 0.8 25, 25 SUS304, SUS304 All screw, Full Thread 3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 1Pack(5PC) 1 M5x25 41447436 12.99 SGD
In stock
1, 1 12, 12 SUS304, SUS304 All screw, Full Thread 4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1Pack(5PC) 1 M6x12 41447472 12.99 SGD
In stock
1, 1 16, 16 SUS304, SUS304 All screw, Full Thread 4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1Pack(5PC) 1 M6x16 41447481 13.99 SGD
In stock
1, 1 20, 20 SUS304, SUS304 All screw, Full Thread 4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1Pack(4PC) 1 M6x20 41447497 11.99 SGD
In stock
1, 1 25, 25 SUS304, SUS304 All screw, Full Thread 4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1Pack(4PC) 1 M6x25 41447506 12.99 SGD
In stock
0.7, 0.7 6, 6 SUS304, SUS304 All screw, Full Thread 2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 1Pack(6PC) 1 M4x6 41447314 11.99 SGD
In stock
1, 1 10, 10 SUS304, SUS304 All screw, Full Thread 4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1Pack(5PC) 1 M6x10 41447463 12.99 SGD
In stock
1.25, 1.25 35, 35 SUS304, SUS304 All screw, Full Thread 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(2PC) 1 M8x35 41447612 11.99 SGD
In stock
1.25, 1.25 30, 30 SUS304, SUS304 All screw, Full Thread 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(3PC) 1 M8x30 41447603 19.99 SGD
In stock
0.5, 0.5 8, 8 SUS304, SUS304 All screw, Full Thread 2, 2 M3, M3 1.3, 1.3 6, 6 1.5, 1.5 1Pack(6PC) 1 M3x8 41447287 11.99 SGD
In stock
0.5 5 SUS304 All screw 2 M3 1.3 6 1.5 1Pack(6PC) 1 M3x5 41447262 11.99 SGD
In stock
0.5 10 SUS304 All screw 2 M3 1.3 6 1.5 1Pack(6PC) 1 M3x10 41447296 11.99 SGD
In stock
0.45 10 SUS304 All screw 1.5 M2.5 1.3 5 1.3 1Pack(5PC) 1 M2.5x10 41447244 11.99 SGD
Shipped after 2018-01-19
1.5 16 SUS304 All screw 6 M10 1.5 16 5 1Pack(2PC) 1 M10x16 41447646 11.99 SGD
In stock
0.4, 0.4 6, 6 SUS304, SUS304 All screw, Full Thread 1.2, 1.2 M2, M2 1.1, 1.1 4, 4 1.3, 1.3 1Pack(5PC) 1 M2x6 41447174 11.99 SGD
In stock
1.25, 1.25 10, 10 SUS304, SUS304 All screw, Full Thread 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(2PC) 1 M8x10 41447551 12.99 SGD
In stock
1, 1 8, 8 SUS304, SUS304 All screw, Full Thread 4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1Pack(5PC) 1 M6x8 41447454 12.99 SGD
In stock
0.7, 0.7 20, 20 SUS304, SUS304 All screw, Full Thread 2.5, 2.5 M4, M4 1.5, 1.5 8, 8 2, 2 1Pack(5PC) 1 M4x20 41447366 11.99 SGD
In stock
0.8 20 SUS304 All screw 3 M5 1.5 9 3 1Pack(5PC) 1 M5x20 41447427 11.99 SGD
In stock
0.7 8 SUS304 All screw 2.5 M4 1.5 8 2 1Pack(6PC) 1 M4x8 41447323 11.99 SGD
In stock
0.4, 0.4 5, 5 SUS304, SUS304 All screw, Full Thread 1.2, 1.2 M2, M2 1.1, 1.1 4, 4 1.3, 1.3 1Pack(5PC) 1 M2x5 41447165 11.99 SGD
In stock
0.8, 0.8 8, 8 SUS304, SUS304 All screw, Full Thread 3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 1Pack(5PC) 1 M5x8 41447384 11.99 SGD
In stock
0.8, 0.8 10, 10 SUS304, SUS304 All screw, Full Thread 3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 1Pack(5PC) 1 M5x10 41447393 11.99 SGD
Shipped after 2018-01-19
0.8, 0.8 12, 12 SUS304, SUS304 All screw, Full Thread 3, 3 M5, M5 1.5, 1.5 9, 9 3, 3 1Pack(5PC) 1 M5x12 41447402 11.99 SGD
In stock
1, 1 35, 35 SUS304, SUS304 All screw, Full Thread 4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1Pack(3PC) 1 M6x35 41447524 10.99 SGD
In stock
1.25, 1.25 16, 16 SUS304, SUS304 All screw, Full Thread 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(3PC) 1 M8x16 41447576 13.99 SGD
In stock
1.25, 1.25 20, 20 SUS304, SUS304 All screw, Full Thread 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(3PC) 1 M8x20 41447585 13.99 SGD
In stock
1.25, 1.25 25, 25 SUS304, SUS304 All screw, Full Thread 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(3PC) 1 M8x25 41447594 13.99 SGD
In stock
1.25, 1.25 6, 6 SUS304, SUS304 All screw 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(2PC) 1 M8x6 41447533 15.99 SGD
In stock
0.4, 0.4 12, 12 SUS304, SUS304 All screw 1.2, 1.2 M2, M2 1.1, 1.1 4, 4 1.3, 1.3 1Pack(5PC) 1 M2x12 41447201 12.99 SGD
In stock
1.5, 1.5 10, 10 SUS304, SUS304 All screw 6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1Pack(2PC) 1 M10x10 41447621 13.99 SGD
In stock
1.25, 1.25 12, 12 SUS304, SUS304 All screw 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(3PC) 1 M8x12 41447567 13.99 SGD
In stock
0.4, 0.4 10, 10 SUS304, SUS304 All screw 1.2, 1.2 M2, M2 1.1, 1.1 4, 4 1.3, 1.3 1Pack(5PC) 1 M2x10 41447192 13.99 SGD
Shipped after 2018-01-23
0.45, 0.45 8, 8 SUS304, SUS304 All screw 1.5, 1.5 M2.5, M2.5 1.3, 1.3 5, 5 1.3, 1.3 1Pack(5PC) 1 M2.5x8 41447235 12.99 SGD
Shipped after 2018-01-23
1.5, 1.5 12, 12 SUS304, SUS304 All screw 6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1Pack(2PC) 1 M10x12 41447637 13.99 SGD
Shipped after 2018-01-23
1.25, 1.25 8, 8 SUS304, SUS304 All screw 5, 5 M8, M8 1.5, 1.5 13, 13 4, 4 1Pack(2PC) 1 M8x8 41447542 12.99 SGD
Shipped after 2018-01-23
1, 1 6, 6 SUS304, SUS304 All screw 4, 4 M6, M6 1.5, 1.5 10, 10 3, 3 1Pack(3PC) 1 M6x6 41447445 12.99 SGD
In stock
0.5, 0.5 12, 12 SUS304, SUS304 All screw 2, 2 M3, M3 1.3, 1.3 6, 6 1.5, 1.5 1Pack(6PC) 1 M3x12 41447305 12.99 SGD
In stock
0.4, 0.4 8, 8 SUS304, SUS304 All screw 1.2, 1.2 M2, M2 1.1, 1.1 4, 4 1.3, 1.3 1Pack(5PC) 1 M2x8 41447183 11.99 SGD
In stock
0.45, 0.45 6, 6 SUS304, SUS304 All screw 1.5, 1.5 M2.5, M2.5 1.3, 1.3 5, 5 1.3, 1.3 1Pack(5PC) 1 M2.5x6 41447226 11.99 SGD
In stock
1.5, 1.5 25, 25 SUS304, SUS304 All screw 6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1Pack(2PC) 1 M10x25 41447664 14.99 SGD
Shipped after 2018-01-23
1.5, 1.5 20, 20 SUS304, SUS304 All screw 6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1Pack(2PC) 1 M10x20 41447655 12.99 SGD
In stock
0.45, 0.45 5, 5 SUS304, SUS304 All screw 1.5, 1.5 M2.5, M2.5 1.3, 1.3 5, 5 1.3, 1.3 1Pack(5PC) 1 M2.5x5 41447217 11.99 SGD
In stock
0.45, 0.45 12, 12 SUS304, SUS304 All screw 1.5, 1.5 M2.5, M2.5 1.3, 1.3 5, 5 1.3, 1.3 1Pack(5PC) 1 M2.5x12 41447253 12.99 SGD
Shipped after 2018-01-23
1.5, 1.5 35, 35 SUS304, SUS304 All screw 6, 6 M10, M10 1.5, 1.5 16, 16 5, 5 1Pack(2PC) 1 M10x35 41447682 15.99 SGD
Shipped after 2018-01-19
0.5 6 SUS304 All screw 2 M3 1.3 6 1.5 1Pack(6PC) 1 M3x6 41447271 11.99 SGD
In stock
0.8 6 SUS304 All screw 3 M5 1.5 9 3 1Pack(4PC) 1 M5x6 41447375 11.99 SGD
In stock
0.7 16 SUS304 All screw 2.5 M4 1.5 8 2 1Pack(5PC) 1 M4x16 41447357 11.99 SGD
In stock
1 30 SUS304 All screw 4 M6 1.5 10 3 1Pack(4PC) 1 M6x30 41447515 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.64
22 Customer Reviews
The reviews are automatic translation.
Used for bikes
4
From Japan
On 2017-12-29 03:30:24
I used it in the black oxide film home center, but it rusted. Purchased because stain exists in a monoterror. There are no complaints about goods, but 450 yen per one is expensive! Is it special because it is special?
This review is about item#41447551.
Used as part of a motorcycle
5
From Japan
On 2017-10-30 17:51:46
Both material and texture have high cost performance. I think that finishing is also good.
This review is about item#41447524.
Substitution of parts for RC car
1
From Japan
On 2017-09-30 15:50:14
There was a very low head, but it is not a low head at all. It is different from the picture. Not all screws. It does not serve. Is not it a wrong item?
This review is about item#41447174.
Maintenance of the motorcycle
5
From Japan
On 2017-08-29 08:27:20
I can not get it at a nearby home center I am happy if it is a bit cheaper
This review is about item#41447497.
Car, number plate fixed
5
From Japan
On 2017-08-27 11:05:17
I like mechanical hexagon socket head cap screws. Unlike CAP Volt, it is the point that the head can be kept low like the product name.
This review is about item#41447481.
Used when space is needed
5
From Japan
On 2017-07-20 18:58:53
It seems that it is hard for the hexagonal wrench hole to have a deep depth as it is deep.
This review is about item#41447533.
Used for attaching inner silencer of motorcycle muffler
5
From Japan
On 2017-06-28 08:59:37
Because of the low head, even if it is used to install the silencer, there is no protruding head of the bolt, so it became stylish.
This review is about item#41447463.
Used as a screw for fixing the bicycle seat pillar oar.
5
From Japan
On 2017-06-19 07:47:58
It is used as a front side screw of a screw for fixing two pillars for a bicycle. I was looking for a screw with a low screw head because it is a narrow part. It is hard to rust with stainless steel, has sufficient strength, and can be used with confidence.
This review is about item#41447524.
Number stay attachment
5
From Japan
On 2017-05-18 15:38:18
Is good. I want texture and rust with more than enough quality.
This review is about item#41447506.
Authoring of mechanical parts
5
From Japan
On 2017-04-03 17:33:35
In order to produce machine parts with space constraints, we needed a low head bolt of this size. It was saved because it was available in monotalou.
This review is about item#41447271.

Related Products