Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions t max (mm) Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Screw Type Thread Pitch (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions t max (mm) Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimensions d2 (mm) Dimensions s (mm) Screw Type Thread Pitch (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 M3x6 1.3 6 1.5 Extra Low hexagon socket head cap screw 0.5 Titanium All screw 1PC 1 M3x6 41447691 -
Discontinued
[x]
3 M5x16 1.5 9 3 Extra Low hexagon socket head cap screw 0.8 Titanium All screw 1PC 1 M5x16 41447777 21.99 SGD
In stock
- - - - - - - - - 1PC 1 M3x8 41447707 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M6x16 41447804 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M3x10 41447716 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M6x10 41447786 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M6x12 41447795 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M4x8 41447725 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M4x10 41447734 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M4x12 41447743 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M5x10 41447752 -
Discontinued
[x]
- - - - - - - - - 1PC 1 M5x12 41447761 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Part of automobile parts
5
From Japan
On 2015-10-14 08:54:27
Anyway it's light and durable. In terms of high price, you can not buy a lot.
This review is about item#41447804.
Used for vehicles seeking weight saving
5
From Japan
On 2014-08-10 08:57:48
Even small size weight was different from day to day. Because it is expensive, I think that I want to continue purchasing with limited use.
This review is about item#41447734.

Related Products