Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6rob soket countersunk head screws(low-head)steel

Dimensions k (mm)
1.2
Surface Processing
Trivalent Uniqlo plating
Screw Type
6 Rob very low head bolt
Material
SCM435
Type
All screw
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions d2 (mm) Pitch Length (mm) Dimensions t max (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions d2 (mm) Pitch Length (mm) Dimensions t max (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2 4 0.4 8 0.9 1Pack(5PC) 1 M2x8 41447847 14.99 SGD
Shipped after 2018-06-28
M2.5 5 0.45 8 1 1Pack(6PC) 1 M2.5x8 41447892 15.99 SGD
Shipped after 2018-06-28
M2.5 5 0.45 12 1 1Pack(6PC) 1 M2.5x12 41447917 15.99 SGD
Shipped after 2018-06-28
M2 4 0.4 10 0.9 1Pack(5PC) 1 M2x10 41447856 14.99 SGD
Shipped after 2018-06-28
M2 4 0.4 4 0.9 1Pack(5PC) 1 M2x4 41447813 15.99 SGD
Shipped after 2018-06-28
M2 4 0.4 5 0.9 1Pack(5PC) 1 M2x5 41447822 14.99 SGD
Shipped after 2018-06-28
M2 4 0.4 6 0.9 1Pack(5PC) 1 M2x6 41447831 14.99 SGD
Shipped after 2018-06-28
M2.5 5 0.45 4 1 1Pack(5PC) 1 M2.5x4 41447865 14.99 SGD
Shipped after 2018-06-28
M2.5 5 0.45 6 1 1Pack(6PC) 1 M2.5x6 41447883 15.99 SGD
Shipped after 2018-06-28
M2.5 5 0.45 10 1 1Pack(6PC) 1 M2.5x10 41447901 15.99 SGD
Shipped after 2018-06-28
M2.5 5 0.45 5 1 1Pack(6PC) 1 M2.5x5 41447874 15.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products